Orbit Industries 2GX75 16 Gauge Sheet Steel Adjustable Ring Extension 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Orbit Industries 2GX75 16 Gauge Sheet Steel Adjustable Ring Extension 3/4-Inch

SKU: 189427
Standard Pack/Case Quantity: 50/Standard Pack
Orbit Industries 2-Gang adjustable ring extension in galvanized finish, has 16-Gauge sheet steel construction for added strength and durability. The ring with a depth of 3/4-Inch, is suitable for use with 4SAR2G or 5SAR2G adjustable rings. This ring extension can easily mount to ring with two 8-32 screws. The ring meets ETL File 3033655, U.S. Patent No. 7,468,486 and RoHS standards.
  • Attachable to adjustable ring for extra 3/4-Inch of depth
  • Offers flush finish regardless of wall thickness
  • Multiple extension is installed on one ring

Overview

Orbit Industries 2-Gang adjustable ring extension in galvanized finish, has 16-Gauge sheet steel construction for added strength and durability. The ring with a depth of 3/4-Inch, is suitable for use with 4SAR2G or 5SAR2G adjustable rings. This ring extension can easily mount to ring with two 8-32 screws. The ring meets ETL File 3033655, U.S. Patent No. 7,468,486 and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Galvanized
Depth
0.75
Standard Pack/Case Quantity
50/Standard Pack
Energy Star Flag
No
Degree of Protection
No
For Use With
4SAR2G or 5SAR2G Adjustable Rings
Shape
No
Number of Gangs
2.0000
Standards
ETL 3033655 Listed, RoHS Compliant
Material
16 Gauge Sheet Steel
UNSPSC
39121320
Item Name
Adjustable Ring Extension
Insulation Material
No
Brand Name
Orbit Industries
Manufacturer Part Number
2GX75
Manufacturer Name
Orbit Industries
UPC
83524301465

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.