Omni Cable M516ST05 Stranded TFFN Cable 16-AWG Blue

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable M516ST05 Stranded TFFN Cable 16-AWG Blue

SKU: 335781
Omni Cable 16-AWG TFFN Cable has blue jacket to withstand harsh environmental conditions. It has voltage rating of 600-Volts.
  • 26-Stranded cable
  • Voltage rating of 600-Volts

Overview

Omni Cable 16-AWG TFFN Cable has blue jacket to withstand harsh environmental conditions. It has voltage rating of 600-Volts.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
M516ST05
RoHS Flag
Yes
UNSPSC
41113630
Wire Gauge Size
16 AWG
Brand Name
Omni Cable
Manufacturer Name
Omni Cable
Voltage Rating
600 Volt
Country Of Origin
France
Energy Star Flag
No
Conductor Material
No
Insulation Material
No
Jacket Material
No
Color
Blue
Number of Conductors
1
Packing Type
No
Stranded/Solid
Stranded
Item Name
TFFN Cable
Strands
26
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.