Omni Cable L41604 Stranded Annealed Bare Copper Instrumentation Cable 16/4P Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable L41604 Stranded Annealed Bare Copper Instrumentation Cable 16/4P Black

SKU: 121999
Omni Cable 16/4P Instrumentation cable in black color, has 0.06-Inch thick PVC jacket to withstand harsh environmental conditions. The 0.015-Inch thick PVC/nylon insulation resists electrical leakage and offers protection against environmental threats. It has 100% foil free edged aluminum Mylar tape shielding that reduces EMI/RFI interference/crosstalk. It has outside diameter of 0.544-Inch. Annealed bare copper cable has voltage rating of 600-Volts. It is suitable for use in free air, raceways, direct burial in wet as well dry locations and in industrial hazardous locations. It withstands temperature rating of 90 deg C. Cable is UL listed.
  • 7-Stranded cable
  • Color-coded in black, white and numbered
  • Has flame-retardant polyvinyl chloride (PVC) with nylon insulation
  • Has lead-free, flame-retardant and sunlight-resistant polyvinyl chloride (PVC) jacket

Overview

Omni Cable 16/4P Instrumentation cable in black color, has 0.06-Inch thick PVC jacket to withstand harsh environmental conditions. The 0.015-Inch thick PVC/nylon insulation resists electrical leakage and offers protection against environmental threats. It has 100% foil free edged aluminum Mylar tape shielding that reduces EMI/RFI interference/crosstalk. It has outside diameter of 0.544-Inch. Annealed bare copper cable has voltage rating of 600-Volts. It is suitable for use in free air, raceways, direct burial in wet as well dry locations and in industrial hazardous locations. It withstands temperature rating of 90 deg C. Cable is UL listed.

Specifications

List UOM Qty
1
Order UOM
ft
Manufacturer Name
Omni Cable
Manufacturer Part Number
L41604
Conductor Material
Annealed Bare Copper
Color
Black
Insulation Color
No
Insulation Material
PVC/Nylon
Insulation Thickness
0.015 Inch
Jacket Material
PVC
Jacket Thickness
0.06
Number of Conductors
4 Pair
Outside Diameter
0.544
Packing Type
No
Voltage Rating
600 Volt
Shield Material
100% Foil Free Edged Aluminum Mylar Tape
Shield Type
Shielded
Stranded/Solid
Stranded
Strands
7
Temperature Rating
194 deg F (90 deg C)
Degree of Protection
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
UL 1581 and 1202(FT-4) 70000 BTU/Hour and ICEA T-29-520 210000 BTU/Hour, ICEA S-73-532, UL 1277 Type TC-ER Rated
Wire Gauge Size
16 AWG
Item Name
Instrumentation Cable
Brand Name
Omni Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.