Omni Cable J662304-02 Solid Bare Copper CMR Riser Rated Category 6e Data/Voice Cable 23/4P White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable J662304-02 Solid Bare Copper CMR Riser Rated Category 6e Data/Voice Cable 23/4P White

SKU: 89458
Omni Cable 23/4P CMR Riser-rated Cat 6e data/voice cable has white PVC jacket to withstand harsh environmental conditions. The high-density polyethylene insulation resists electrical leakage and offers protection against environmental threats. This bare copper cable has aluminum/Mylar shielding that reduces EMI/RFI interference/crosstalk. This cable has outside diameter of 0.284-Inch. Cable is ETL/UL listed.
  • Solid data/voice cable
  • Color-coded in blue & white/blue stripe orange & white/orange stripe, green & white/green stripe, brown & white/brown stripe
  • Comes with ripcord

Overview

Omni Cable 23/4P CMR Riser-rated Cat 6e data/voice cable has white PVC jacket to withstand harsh environmental conditions. The high-density polyethylene insulation resists electrical leakage and offers protection against environmental threats. This bare copper cable has aluminum/Mylar shielding that reduces EMI/RFI interference/crosstalk. This cable has outside diameter of 0.284-Inch. Cable is ETL/UL listed.

Specifications

List UOM Qty
1
Order UOM
ft
Manufacturer Name
Omni Cable
Manufacturer Part Number
J662304-02
Conductor Material
Bare Copper
Color
White
Insulation Color
No
Insulation Material
High Density Foam Polyethylene
Jacket Material
PVC
Number of Conductors
4 Pair
Outside Diameter
0.284
Packing Type
No
Frequency Rating
550 Mega-Hz
Shield Material
Aluminum/Mylar Tape with Tinned Copper Drain Wire
Shield Type
Shielded
Stranded/Solid
Solid
Degree of Protection
No
Type
CMR, Riser Rated
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
CMR FTP, EIA/TIA 568B, Non Plenum (CMR), ISO/IEC11801, ETL/UL Available
Wire Gauge Size
23 AWG
Item Name
Category 6e Data/Voice Cable
Brand Name
Omni Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.