Omni Cable D31802 Tinned Copper Stranded Instrumentation Cable 18/2P Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable D31802 Tinned Copper Stranded Instrumentation Cable 18/2P Gray

SKU: 196565
Omni Cable 18/2P Instrumentation cable in gray color, has aluminum polyester, tinned copper drain wire shielding. This stranded cable with 0.334-Inch OD, has a voltage rating of 300-Volts (CM), 30-Volts (AWM 2919). It has polyethylene (PE) insulation and PVC jacket. The cable is suitable for audio, pulse and radio frequency applications requiring superior circuit isolation. The cable meets CM and AWM 2919 standards.
  • 19x30 Stranded cable
  • Permits balanced signal transmission, which results in lower crosstalk through common mode rejection
  • Allows higher data speeds than multi-conductor cables
  • Suitable for audio, pulse and radio frequency applications requiring superior circuit isolation

Overview

Omni Cable 18/2P Instrumentation cable in gray color, has aluminum polyester, tinned copper drain wire shielding. This stranded cable with 0.334-Inch OD, has a voltage rating of 300-Volts (CM), 30-Volts (AWM 2919). It has polyethylene (PE) insulation and PVC jacket. The cable is suitable for audio, pulse and radio frequency applications requiring superior circuit isolation. The cable meets CM and AWM 2919 standards.

Specifications

List UOM Qty
1
Order UOM
ft
Degree of Protection
No
Manufacturer Part Number
D31802
UNSPSC
41113630
Brand Name
Omni Cable
Standards
CM, AWM 2919 Standard
Packing Type
No
Shielded
Individually Aluminum Polyester, Tinned Copper Drain Wire
Stranded/Solid
Stranded
Strands
19x30
Voltage Rating
300 Volt (CM), 30 Volt (AWM 2919)
Manufacturer Name
Omni Cable
Wire Gauge Size
18 AWG
RoHS Flag
Yes
Country Of Origin
France
Color
Gray
Conductor Material
Tinned Copper
Outside Diameter
0.334
Insulation Material
Polyethylene
Jacket Material
PVC
Energy Star Flag
No
Number of Conductors
2 Pair
Item Name
Instrumentation Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.