Omni Cable D21804 Stranded Tinned Copper Multi-Conductor Instrumentation Cable 18/4 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable D21804 Stranded Tinned Copper Multi-Conductor Instrumentation Cable 18/4 Gray

SKU: 116903
Omni Cable 18/4 Multi-conductor instrumentation tinned copper cable has 100% aluminum Mylar tape shielding with tinned copper drain wire. It has a voltage rating of 300-Volts. The cable with S-R PVC insulation, has an insulation thickness of 0.010-Inch. The PVC jacket in gray color, has a thickness of 0.035-Inch and nominal diameter of 0.227-Inch. It withstands a temperature of up to 75 deg C. It is suitable for computers, communications, instrumentation, sound, control, audio and data transmissions. The instrumentation cable is UL listed.
  • 19x30-Stranded cable
  • Conductor has tinned copper construction
  • Features SR-PVC insulation
  • Incorporates aluminum-polyester shielding with tinned copper drain wire
  • PVC jacket comes in gray color
  • Protects signal integrity under critical conditions by eliminating noise

Overview

Omni Cable 18/4 Multi-conductor instrumentation tinned copper cable has 100% aluminum Mylar tape shielding with tinned copper drain wire. It has a voltage rating of 300-Volts. The cable with S-R PVC insulation, has an insulation thickness of 0.010-Inch. The PVC jacket in gray color, has a thickness of 0.035-Inch and nominal diameter of 0.227-Inch. It withstands a temperature of up to 75 deg C. It is suitable for computers, communications, instrumentation, sound, control, audio and data transmissions. The instrumentation cable is UL listed.

Specifications

List UOM Qty
1
Order UOM
ft
Manufacturer Name
Omni Cable
Manufacturer Part Number
D21804
Conductor Material
Tinned Copper
Color
Gray
Insulation Color
No
Insulation Material
Semi-Rigid PVC
Insulation Thickness
0.01 Inch
Jacket Material
PVC
Jacket Thickness
0.035
Number of Conductors
4
Outside Diameter
0.227
Packing Type
No
Voltage Rating
300 Volt
Shield Material
100% Aluminum/Polyester with Tinned Copper Drain Wire
Shield Type
Shielded
Stranded/Solid
Stranded
Strands
19x30
Temperature Rating
75 deg C
Degree of Protection
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
UL Listed
Wire Gauge Size
18 AWG
Item Name
Multi-Conductor Instrumentation Cable
Brand Name
Omni Cable
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.