Omni Cable D12003 Stranded Tinned Copper Instrumentation Cable 20/3 Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable D12003 Stranded Tinned Copper Instrumentation Cable 20/3 Gray

SKU: 170211
Omni Cable 20/3 Instrumentation cable has 0.033-Inch gray PVC jacket to withstand harsh environmental conditions. The 0.016-Inch polyethylene insulation resists electrical leakage and offers protection against environmental threats. the tinned copper cable has voltage rating of 300-Volts. This cable has outside diameter of 0.21-Inch. It withstands temperature rating of 60 deg C. This cable is suitable for computers, communications, instrumentation, sound, control, audio and data transmissions. Cable is UL listed.
  • 7x28-Stranded cable
  • Features 0.016-Inch polyethylene insulation
  • Voltage rating of 300-Volts

Overview

Omni Cable 20/3 Instrumentation cable has 0.033-Inch gray PVC jacket to withstand harsh environmental conditions. The 0.016-Inch polyethylene insulation resists electrical leakage and offers protection against environmental threats. the tinned copper cable has voltage rating of 300-Volts. This cable has outside diameter of 0.21-Inch. It withstands temperature rating of 60 deg C. This cable is suitable for computers, communications, instrumentation, sound, control, audio and data transmissions. Cable is UL listed.

Specifications

List UOM Qty
1
Order UOM
ft
Manufacturer Name
Omni Cable
Manufacturer Part Number
D12003
Conductor Material
Tinned Copper
Color
Gray
Insulation Color
No
Insulation Material
Polyethylene
Insulation Thickness
0.016 Inch
Jacket Material
PVC
Jacket Thickness
0.033
Number of Conductors
3
Outside Diameter
0.21
Packing Type
No
Voltage Rating
300 Volt
Shield Material
100% Aluminum Polyester Foil with Tinned Copper Drain Wire
Shield Type
Shielded
Stranded/Solid
Stranded
Strands
7x28
Temperature Rating
60 deg C
Degree of Protection
No
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Standards
UL Rated
Wire Gauge Size
20 AWG
Item Name
Instrumentation Cable
Brand Name
Omni Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.