Omni Cable C30601 Copper Type MG Lead Wire 6-AWG Tan

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable C30601 Copper Type MG Lead Wire 6-AWG Tan

SKU: 209981
Omni Cable 6-AWG Type MG lead wire has a voltage rating of 600-Volts and withstands a temperature of up to 450 deg C. This copper cable with glass reinforced mica tape insulation, has an insulation thickness of 0.030-Inch. The fiberglass braid jacket in tan color, has a thickness of 0.017-Inch and nominal diameter of 0.31-Inch. It is suitable for use in equipment wiring in iron and steel mills, cement kilns and glass plants. This wire is perfect for internal wiring of cooking appliances, domestic and commercial ovens. The lead wire meets UL 5107 and 5359 standards.
  • 133-Stranded wire
  • Conductor has annealed copper construction with 27% nickel plating
  • Features fiberglass braid jacket
  • Offers glass reinforced mica tape insulation
  • Suitable for use in equipment wiring in iron and steel mills, cement kilns and glass plants
  • Perfect for internal wiring of cooking appliances, domestic and commercial ovens

Overview

Omni Cable 6-AWG Type MG lead wire has a voltage rating of 600-Volts and withstands a temperature of up to 450 deg C. This copper cable with glass reinforced mica tape insulation, has an insulation thickness of 0.030-Inch. The fiberglass braid jacket in tan color, has a thickness of 0.017-Inch and nominal diameter of 0.31-Inch. It is suitable for use in equipment wiring in iron and steel mills, cement kilns and glass plants. This wire is perfect for internal wiring of cooking appliances, domestic and commercial ovens. The lead wire meets UL 5107 and 5359 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Stud Size
No
Manufacturer Part Number
C30601
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 5107, 5359 Listed
Wire Gauge Size
6 AWG
Brand Name
Omni Cable
Manufacturer Name
Omni Cable
Voltage Rating
600 Volt
Type
Type MG
Country Of Origin
France
Energy Star Flag
No
Conductor Material
Copper
Insulation Material
Glass Reinforced Mica Tape
Insulation Thickness
0.03 Inch
Jacket Material
Fiberglass Braid
Temperature Rating
450 deg C
Jacket Thickness
0.017
Color
Tan
Number of Conductors
1
Outside Diameter
0.31
Packing Type
No
Stranded/Solid
Stranded
Item Name
Lead Wire
Strands
133

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.