Omni Cable B20601 Stranded Bare Copper Flexible And Portable Welding Cable 6-AWG Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable B20601 Stranded Bare Copper Flexible And Portable Welding Cable 6-AWG Black

SKU: 133991
Omni Cable 6-AWG Flexible and portable welding cable has black EPDM jacket to withstand harsh environmental conditions. Flexible bare copper cable has outside diameter of 0.38-Inch. It has voltage rating of 600-Volt AC. Cable withstands temperature rating of 90 deg C. It is ideal for secondary voltage resistance welding leads. Welding cable is RoHS compliant.
  • 259/30-Stranded cable
  • Good flexibility
  • Abrasion resistant
  • Good color retention

Overview

Omni Cable 6-AWG Flexible and portable welding cable has black EPDM jacket to withstand harsh environmental conditions. Flexible bare copper cable has outside diameter of 0.38-Inch. It has voltage rating of 600-Volt AC. Cable withstands temperature rating of 90 deg C. It is ideal for secondary voltage resistance welding leads. Welding cable is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ft
Wire Gauge Size
6 AWG
Stranded/Solid
Stranded
Item Name
Flexible And Portable Welding Cable
Brand Name
Omni Cable
Conductor Material
Bare Copper
Color
Black
Insulation Material
No
Standards
RoHS Compliant
Jacket Material
EPDM Rubber
Strands
259/30
Temperature Rating
194 deg F (90 deg C)
Voltage Rating
600 Volt AC
Manufacturer Name
Omni Cable
Manufacturer Part Number
B20601
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Packing Type
No
Outside Diameter
0.38
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.