Omni Cable A21803 Stranded Bare Copper E2 Color Code Tray Cable 18/3 Black VNTC®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Omni Cable A21803 Stranded Bare Copper E2 Color Code Tray Cable 18/3 Black VNTC®

SKU: 211249
Omni Cable VNTC® 18/3 E2 Color code tray cable has 0.045-Inch thick black flame-retardant PVC jacket to withstand harsh environmental conditions. The PVC/nylon insulation resists electrical leakage and offers protection against environmental threats. It has aluminum/polyester tape shielding that reduces EMI/RFI interference/crosstalk. The bare copper cable has outside diameter of 0.29-Inch. It has voltage rating of 600-Volts. Cable withstands temperature rating of 90 deg C. It is ideal for use in free air, raceways, direct burial in wet/dry locations and industrial hazardous locations Tray cable is UL listed, RoHS compliant, TC-ER rated and meets IEEE standards.
  • Stranded tray cable
  • Color-coded in blue
  • Has flame-retardant polyvinyl chloride (PVC) with nylon insulation
  • Has lead-free, flame-retardant and sunlight-resistant polyvinyl chloride (PVC) jacket

Overview

Omni Cable VNTC® 18/3 E2 Color code tray cable has 0.045-Inch thick black flame-retardant PVC jacket to withstand harsh environmental conditions. The PVC/nylon insulation resists electrical leakage and offers protection against environmental threats. It has aluminum/polyester tape shielding that reduces EMI/RFI interference/crosstalk. The bare copper cable has outside diameter of 0.29-Inch. It has voltage rating of 600-Volts. Cable withstands temperature rating of 90 deg C. It is ideal for use in free air, raceways, direct burial in wet/dry locations and industrial hazardous locations Tray cable is UL listed, RoHS compliant, TC-ER rated and meets IEEE standards.

Specifications

List UOM Qty
1
Order UOM
ft
Degree of Protection
No
Manufacturer Part Number
A21803
UNSPSC
41113630
Brand Name
Omni Cable
Standards
UL 1581 Listed, IEEE 1202, UL 83 NEC Type THHN/THWN Conductors, RoHS Compliant, UL 1277 Type TC-ER Rated
Packing Type
No
Shielded
Aluminum/Polyester Tape
Stranded/Solid
Stranded
Voltage Rating
600 Volt
Temperature Rating
194 deg F (90 deg C)
Manufacturer Name
Omni Cable
Wire Gauge Size
18 AWG
Type
E2 Color Code
RoHS Flag
Yes
Country Of Origin
France
Color
Black
Conductor Material
Bare Copper
Sub Brand
VNTC®
Outside Diameter
0.29
Insulation Material
PVC/Nylon
Jacket Material
PVC
Energy Star Flag
No
Number of Conductors
3
Jacket Thickness
0.045
Item Name
Tray Cable

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.