Nutone LA225WH Wireless Door Chime Kit 3-Volt White Broan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nutone LA225WH Wireless Door Chime Kit 3-Volt White Broan®

SKU: 365147
Nutone Broan® Wireless door chime kit has ding ding, ding-dong and Westminster ringing modes. It features voltage rating of 3-Volts. Chime features contemporary as well as compact design for an elegant look. It offers wall mounting. Chime measures 2-3/4-Inch x 1-Inch x 4-1/4-Inch. This chime kit includes mounting hardware, white rectangular shaped wireless pushbutton and one 3-Volt CR2032 battery.
  • Allows to select from 8 note Westminster or two different 2 note sounds
  • Expandable up to three doors total with purchase of two additional wireless pushbuttons
  • Active transmitter pushbutton and receiver chime learn process prevents interference from other wireless products
  • Battery operated, receiver powered by three AA batteries for easy maintenance and your convenience
  • Wireless range vary from 20 - 125-ft depending on your home's construction
  • Works with the PB82WH, PB85BR or PB85SN wireless pushbuttons

Overview

Nutone Broan® Wireless door chime kit has ding ding, ding-dong and Westminster ringing modes. It features voltage rating of 3-Volts. Chime features contemporary as well as compact design for an elegant look. It offers wall mounting. Chime measures 2-3/4-Inch x 1-Inch x 4-1/4-Inch. This chime kit includes mounting hardware, white rectangular shaped wireless pushbutton and one 3-Volt CR2032 battery.

Specifications

List UOM Qty
1
Order UOM
ea
Locking Type
No
Sub Brand
Broan®
Ringing Modes
Ding Ding, Ding Dong, Westminster
UPC
02671523564
Manufacturer Name
Nutone
Manufacturer Part Number
LA225WH
Type
Wireless
Brand Name
Nutone
Color
White
Item Name
Door Chime Kit
Voltage Rating
3 Volt
Size
2-3/4 Inch Width x 1 Inch Depth x 4-1/4 Inch Height
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
46171605
GTIN
00026715235643
Finish
No
Mounting
Wall

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.