NSL LTSPRO-J-12-BK Jumper Cable Black For LTSPRO Fixtures

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LTSPRO-J-12-BK Jumper Cable Black For LTSPRO Fixtures

SKU: 655750
NSL Jumper cable in black finish, is suitable for connecting two rails or road vehicles. It is compatible with LTSPRO fixtures. Jumper cable meets UL and RoHS standards.
  • Has black finish
  • Connects two rails or road vehicles
  • Suitable for use with LTSPRO fixtures

Overview

NSL Jumper cable in black finish, is suitable for connecting two rails or road vehicles. It is compatible with LTSPRO fixtures. Jumper cable meets UL and RoHS standards.

Specifications

Socket Type
No
Color/Finish
Black
Dimensions
12 Inch Length
For Use With
LTSPRO Fixtures
Item Name
Jumper Cable
Standards
UL Listed, RoHS Compliant
UNSPSC
39111541
Energy Star Flag
No
Brand Name
NSL
Manufacturer Name
NSL
UPC
75992917161
Manufacturer Part Number
LTSPRO-J-12-BK
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.