NSL LTHMM-1.5-WH SPT-1 Extension Cord 1.5-ft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

NSL LTHMM-1.5-WH SPT-1 Extension Cord 1.5-ft White

SKU: 132938
NSL Male/male SPT-1 extension cord in white is suitable for use with LED Thin star lighting.
  • Comes in white color
  • 1.5-ft long cord
  • Male/male SPT-1 type
  • For led thin star lighting

Overview

NSL Male/male SPT-1 extension cord in white is suitable for use with LED Thin star lighting.

Specifications

List UOM Qty
1
Order UOM
ea
Armor Material
No
Length
1.5
Color
White
Conductor Material
No
Cord End Type
Male/Male
Degree of Protection
No
Insulation Material
No
Jacket Material
No
Manufacturer Part Number
LTHMM-1.5-WH
Packing Type
No
Stranded/Solid
No
UPC
75992950011
Manufacturer Name
NSL
Brand Name
NSL
Item Name
Extension Cord
Type
SPT-1
Energy Star Flag
No
UNSPSC
26121545
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.