Nora Lighting NLCBC-451D27WW Dimmable 4-Inch LED Retrofit Reflector Trim 120-Volt Round 13-Watt 90 CRI 2700K 1000-Lumens White Nspec® Cobalt®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NLCBC-451D27WW Dimmable 4-Inch LED Retrofit Reflector Trim 120-Volt Round 13-Watt 90 CRI 2700K 1000-Lumens White Nspec® Cobalt®

SKU: 540054
Nora Lighting Nspec® Cobalt® Collection LED retrofit reflector trim in white finish, has aluminum spun reflector for added durability. The diffused lens shade ensures uniform light distribution. It can accommodate 13-Watt, dimmable LED lamp that delivers a light output of 1000-Lumens with 2700K color temperature and 90+ CRI. It has a voltage rating of 120-Volts. It features integral, ELV/Triac driver for dimming. The 4-Inch deep cone trim in round shape, measures 5-1/8-Inch OD x 3-1/4-Inch. It is suitable for use with fire box including NFBIC-4LMRAT, NHRIC-4LMRAT/4W, new construction including NSIC-401QAT, NS-401QAT, NHIC-4G24AT, NHIC-4LMRAT, NHIC-4LMRAT/277, NHIC-4LMRAT/4W, NHIC-4LMRAT/EM, NHIC-4LMRAT/6WEM and remodel including NSR-404QAT, NHRIC-4G24AT, NHRIC-4LMRAT housings. It is ideal for commercial and residential applications. Trim meets cULus, Title 24, Energy Star and Green Energy efficient standards.
  • Has Cree® COB LED with integrated driver
  • Contains medium base socket for easy retrofitting
  • Aluminum spun reflector with deep set diffused lens, provides excellent visual comfort while providing high lumen output
  • Two steel, spring mounting blades allow easy and secure mounting in most 4-Inch housings
  • Ideal for wet locations
  • Ideal for commercial and residential applications

Overview

Nora Lighting Nspec® Cobalt® Collection LED retrofit reflector trim in white finish, has aluminum spun reflector for added durability. The diffused lens shade ensures uniform light distribution. It can accommodate 13-Watt, dimmable LED lamp that delivers a light output of 1000-Lumens with 2700K color temperature and 90+ CRI. It has a voltage rating of 120-Volts. It features integral, ELV/Triac driver for dimming. The 4-Inch deep cone trim in round shape, measures 5-1/8-Inch OD x 3-1/4-Inch. It is suitable for use with fire box including NFBIC-4LMRAT, NHRIC-4LMRAT/4W, new construction including NSIC-401QAT, NS-401QAT, NHIC-4G24AT, NHIC-4LMRAT, NHIC-4LMRAT/277, NHIC-4LMRAT/4W, NHIC-4LMRAT/EM, NHIC-4LMRAT/6WEM and remodel including NSR-404QAT, NHRIC-4G24AT, NHRIC-4LMRAT housings. It is ideal for commercial and residential applications. Trim meets cULus, Title 24, Energy Star and Green Energy efficient standards.

Specifications

Lumens
1000 Lumens
Socket Type
GU24 Adapter
Shape
Round
Includes
NRA-211 Medium Base Screw-In Socket Adapter
Lamp Wattage
13 Watt
Item Name
LED Retrofit Reflector Trim
For Use With
Fire Box: NFBIC-4LMRAT, NHRIC-4LMRAT/4W, New Construction: NSIC-401QAT, NS-401QAT, NHIC-4G24AT, NHIC-4LMRAT, NHIC-4LMRAT/277, NHIC-4LMRAT/4W, NHIC-4LMRAT/EM, NHIC-4LMRAT/6WEM, Remodel: NSR-404QAT, NHRIC-4G24AT, NHRIC-4LMRAT Housings
Finish
White
Dimmable
Yes
Dimensions
5-1/8 Inch OD x 3-1/4 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Component Type
Trim
Energy Star Flag
No
UNSPSC
39111505
Standards
cULus Certified, Title 24 Compliant, Energy Star Qualified, Green Energy efficient
Trim Type
Deep Cone
Trim Size
4 Inch
Construction
Aluminum Spun Reflector
Shade Type
Diffused Lens
Lamp Type/Designation
LED
Lamp Included
No
Driver Type
Integral, ELV/Triac Dimming
Collection
Nspec® Cobalt®
Ceiling Type
Insulated/Non-Insulated
CRI
90.0000
Temperature Rating
0 to 45 deg C Operating
Color Temperature
2700K
Manufacturer Part Number
NLCBC-451D27WW
Manufacturer Name
Nora Lighting
UPC
73218091760
Brand Name
Nora Lighting
List UOM Qty
1
Order UOM
ea

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.