Nora Lighting NATL-300 Y-Splitter Cable 12/24-Volt For Use With 12-Volt Standard Tape Light and 24-Volt Standard Tape Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

Nora Lighting NATL-300 Y-Splitter Cable 12/24-Volt For Use With 12-Volt Standard Tape Light and 24-Volt Standard Tape Light

SKU: 350314
Nora Lighting Y-Splitter cable is perfect for 12-Volt/24-Volt standard tape light. It measures 1-Inch x 1/4-Inch. The cable has voltage rating of 12/24-Volts. It comes with one male connector, two female connectors and one mounting screw. The cable splits the connection from one tape light or driver into two separate tape lights.
  • Splits the connection from one tape light or driver into two separate tape lights
  • Measures 1-Inch x 1/4-Inch
  • Voltage rating of 12/24-Volts

Overview

Nora Lighting Y-Splitter cable is perfect for 12-Volt/24-Volt standard tape light. It measures 1-Inch x 1/4-Inch. The cable has voltage rating of 12/24-Volts. It comes with one male connector, two female connectors and one mounting screw. The cable splits the connection from one tape light or driver into two separate tape lights.

Specifications

List UOM Qty
1
Order UOM
ea
Dimmable
No
Degree of Protection
No
Lamp Included
No
Finish
No
Shade Type
No
Shape
No
Brand Name
Nora Lighting
Energy Star Flag
No
Dimensions
1 Inch Length x 1/4 Inch Height
Voltage Rating
12/24 Volt
Item Name
Y-Splitter Cable
UNSPSC
39111541
Socket Type
No
UPC
73218023126
Manufacturer Name
Nora Lighting
For Use With
12 Volt Standard Tape Light and 24 Volt Standard Tape Light
Manufacturer Part Number
NATL-300
Includes
(1) Male Connector, (2) Female Connectors, (1) Mounting Screw

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.