Mulberry 90835 Rugged Thermoplastic Screw Mount Medium Size GFI Surge 2-Gang Combination Wallplate (2) Block Duplex/GFI Receptacle White Endura™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mulberry 90835 Rugged Thermoplastic Screw Mount Medium Size GFI Surge 2-Gang Combination Wallplate (2) Block Duplex/GFI Receptacle White Endura™

SKU: 150872
Standard Pack/Case Quantity: 10/Box
Mulberry Endura™ Standard size combination wallplate has rugged thermoplastic construction. This 2-Gang square wallplate in white color, measures 5.120-Inch x 5.06-Inch. It has thickness of 0.07-Inch. It is perfect for hospitals, schools/institutional facilities and uniquely suited to stamp special openings, silk-screening and engraving. Wallplate is UL listed and CSA/NEC certified.
  • Made from rugged thermoplastic for long-lasting durability
  • Flexible design fits over uneven wall surfaces and withstands more impact, torque as well load deflection than thermoset plates
  • Excellent color retention wallplate resist grease, oils and solvents
  • Complete line of communication plates for phone, cable and data transmission applications

Overview

Mulberry Endura™ Standard size combination wallplate has rugged thermoplastic construction. This 2-Gang square wallplate in white color, measures 5.120-Inch x 5.06-Inch. It has thickness of 0.07-Inch. It is perfect for hospitals, schools/institutional facilities and uniquely suited to stamp special openings, silk-screening and engraving. Wallplate is UL listed and CSA/NEC certified.

Specifications

List UOM Qty
1
Size
5.12 Inch Width x 5.06 Inch Height
Number of Gangs
2.0000
Orientation
No
Standards
UL Listed, CSA Certified, NEC
Type
Medium Size, GFI Surge
Sub Brand
Endura™
Mounting
Screw
Item Name
Combination Wallplate
Material
Rugged Thermoplastic
Finish
No
Configuration
(2) Block Duplex/GFI Receptacle
Brand Name
Mulberry
Color
White
Shape
Square
Thickness
0.07
UPC
09532790835
Manufacturer Name
Mulberry
Manufacturer Part Number
90835
Standard Pack/Case Quantity
10/Box
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.