MTW-18-BRN-STR-2/64-500SP Stranded Machine Tool Wire 18-AWG 500-ft Spool Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

MTW-18-BRN-STR-2/64-500SP Stranded Machine Tool Wire 18-AWG 500-ft Spool Brown

SKU: 13512
18-AWG Machine tool wire in brown color, has 0.0312-Inch thick PVC insulation. The bare copper wire has voltage rating of 600-Volts. It withstands a temperature of 90 deg C. The wire comes in a 500-ft long spool.
  • 16-Stranded wire
  • Conductor has bare copper construction
  • Comes in brown color
  • Has PVC insulation
  • A flexible hook up wire
  • Comes in a spool with a length of 500-ft

Overview

18-AWG Machine tool wire in brown color, has 0.0312-Inch thick PVC insulation. The bare copper wire has voltage rating of 600-Volts. It withstands a temperature of 90 deg C. The wire comes in a 500-ft long spool.

Specifications

List UOM Qty
1
Order UOM
ft
Stud Size
No
Manufacturer Part Number
MTW-18-BRN-STR-2/64-500SP
RoHS Flag
No
UNSPSC
26121539
GTIN
00980130306350
Wire Gauge Size
18 AWG
Brand Name
No
UPC
98013030635
Voltage Rating
600 Volt
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Conductor Material
Bare Copper
Insulation Material
PVC
Insulation Thickness
0.0312 Inch
Jacket Material
No
Temperature Rating
194 deg F (90 deg C)
Length
500
Color
Brown
Number of Conductors
1
Packing Type
Spool
Stranded/Solid
Stranded
Item Name
Machine Tool Wire
Strands
16
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.