Minka-Aire F802-ORB Vintage Gyro Ceiling Fan With Light 42-Inch 6 Blade 3-Speed Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire F802-ORB Vintage Gyro Ceiling Fan With Light 42-Inch 6 Blade 3-Speed Oil Rubbed Bronze

SKU: 37140
Minka-Aire Vintage gyro ceiling fan comes with one 100-Watt T4(E11) mini-candelabra halogen frosted lamp. It has six 42-Inch ABS plastic blades in oil rubbed bronze finish that compliments any decor. Fan features oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 20-degree. This 3-speed remote/wall control fan has flow rate of 2900 CFM at low-speed, 3400 CFM at medium-speed and 5050 CFM at high-speed. It features tinted opal glass shade.

Fan has 82 mm x 25 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.7-Amp at low/0.8-Amp at medium/0.84-Amp at high-speed. It is suitable for indoor use. It has power rating of 48-Watts at low-speed, 67-Watts at medium-speed and 102-Watts at high-speed. This fan is standard or angled mountable. It measures 42-Inch x 42-Inch x 15.5-Inch. Ceiling fan is UL/cETLus listed.
  • Lead wire of size 80-inches
  • Blade to ceiling height of 15.5-inches
  • Ceiling to lowest point distance of 14.25-inches

Overview

Minka-Aire Vintage gyro ceiling fan comes with one 100-Watt T4(E11) mini-candelabra halogen frosted lamp. It has six 42-Inch ABS plastic blades in oil rubbed bronze finish that compliments any decor. Fan features oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 20-degree. This 3-speed remote/wall control fan has flow rate of 2900 CFM at low-speed, 3400 CFM at medium-speed and 5050 CFM at high-speed. It features tinted opal glass shade.

Fan has 82 mm x 25 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.7-Amp at low/0.8-Amp at medium/0.84-Amp at high-speed. It is suitable for indoor use. It has power rating of 48-Watts at low-speed, 67-Watts at medium-speed and 102-Watts at high-speed. This fan is standard or angled mountable. It measures 42-Inch x 42-Inch x 15.5-Inch. Ceiling fan is UL/cETLus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Motor Type
82 mm x 25 mm
UNSPSC
40101610
Flow Rate
2900 CFM Low/3400 CFM Medium/5050 CFM High
Item Name
Ceiling Fan With Light
Lamp Type
(1) 100 Watt T4 E11 Miniature Candelabra Halogen (Lamp Included)
Lamp Wattage
100 Watt
Standards
UL Listed, cETLus Certified
Mounting
Standard/Angled
Number of Blades
6.0000
Number of Speeds
3.0000
Shade
Tinted Opal Glass
Type
Vintage Gyro
Voltage Rating
120 Volt
Power Rating
48 Watt Low, 67 Watt Medium, 102 Watt High
Lamp Finish
Frosted
UPC
70641104020
Manufacturer Name
Minka-Aire
Manufacturer Part Number
F802-ORB
Fan Speeds
720 RPM Low/980 RPM Medium/1350 RPM High
Lamp Color
No
Energy Star Flag
No
Finish
Oil Rubbed Bronze
Dimensions
42 Inch Length x 42 Inch Width x 15.5 Inch Height
Blade Material
ABS
Amperage Rating
0.7 Amp Low/0.8 Amp Medium/0.84 Amp High
Blade Finish
Oil Rubbed Bronze
Control System
Remote and Wall Control
Blade Pitch
20 Degree
Blade Span
42
Brand Name
Minka-Aire
Thread Type
No
Thread Size
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.