Minka-Aire 4969-84 9-Light 2-Tier Chandelier 100-Watt Brushed Nickel Overland Park Overland Park

  

*Images are for illustration purposes only and may not be an exact representation of the product

Minka-Aire 4969-84 9-Light 2-Tier Chandelier 100-Watt Brushed Nickel Overland Park Overland Park

SKU: 255115
Minka-Aire Overland Park Collection 9-Light two-tier chandelier in brushed nickel finish, has 4.75-Inch x 4.75-Inch x 5.75-Inch glass shade that brings elegance to the home. This chandelier uses nine 100-Watt E26 medium A19 lamps. It measures 30-Inch x 30-Inch x 29.25-Inch. This chandelier comes with 72-Inch chain and 120-Inch lead wire for easy installation.
  • 2-Tier 9-light chandelier comes in brushed nickel with etched white glass
  • Comes in brushed nickel finish
  • Measures 30-Inch x 30-Inch x 29.25-Inch

Overview

Minka-Aire Overland Park Collection 9-Light two-tier chandelier in brushed nickel finish, has 4.75-Inch x 4.75-Inch x 5.75-Inch glass shade that brings elegance to the home. This chandelier uses nine 100-Watt E26 medium A19 lamps. It measures 30-Inch x 30-Inch x 29.25-Inch. This chandelier comes with 72-Inch chain and 120-Inch lead wire for easy installation.

Specifications

List UOM Qty
1
Order UOM
ea
Color Temperature
No
Bulb Base
No
Bulb Base Group
No
Start Type
No
Light Color
No
UPC
74739606840
Manufacturer Part Number
4969-84
Manufacturer Name
Minka-Aire
Shade Type
Glass
Degree of Protection
No
Dimensions
30 Inch Length x 30 Inch Width x 29.25 Inch Height
Dimmable
Yes
Lamp Wattage
100 Watt
Shade Size
4.75 Inch Length x 4.75 Inch Width x 5.75 Inch Height
Number of Lamps
9.0000
Shape
No
Socket Type
E26 Medium
Base Backplate
5-1/2 Inch Length x 5-1/2 Inch Width x 3/4 Inch Height
Collection
Overland Park
Fixture Wattage
900 Watt
Lamp Included
No
Lamp Type/Designation
(9) 100 Watt A19
Chain/Stem Length
72 Inch Chain
UNSPSC
39111506
Item Name
Chandelier
Brand Name
Minka-Aire
Energy Star Flag
No
Finish
Brushed Nickel
Type
2-Tier

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.