Milwaukee Tool 48-32-4808 Impact Power Bit #3 Phillips 6-Inch Shockwave™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-32-4808 Impact Power Bit #3 Phillips 6-Inch Shockwave™

SKU: 541887
Standard Pack/Case Quantity: 10/Pack
Milwaukee Tool Shockwave™ Impact power bit features heat treated tool steel construction for shock and wear resistance. It has Phillips tip of size #3. This 6-Inch long power bit features geometric design to provide the shock absorption.
  • Optimized Shockzone™ absorbs peak torque while avoiding breaking
  • Precise Fit Custom Machined Tip™ avoids stripping while minimizing wobble
  • Shockwave™ driver bit is built to deliver extreme durability for the most demanding applications

Overview

Milwaukee Tool Shockwave™ Impact power bit features heat treated tool steel construction for shock and wear resistance. It has Phillips tip of size #3. This 6-Inch long power bit features geometric design to provide the shock absorption.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Sub Brand
Shockwave™
Tip Size
#3
Material
Heat Treated Tool Steel
Country Of Origin
China
Overall Length
6
RoHS Flag
Not Applicable to this product
UNSPSC
27112814
GTIN
00045242267392
Type
Impact
Item Name
Power Bit
Tip Type
Phillips
Energy Star Flag
No
UPC
04524226739
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-32-4808
Drive Size
No
Drive Type
No
Standard Pack/Case Quantity
10/Pack
Color Code
No
Brand Name
Milwaukee Tool
Tap Size
No
Thread Size
No
Shank Type
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.