Milwaukee Tool 48-22-8436 Compact Low Profile Organizer 9.78-Inch x 16.38-Inch x 2.52-Inch Packout™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 48-22-8436 Compact Low Profile Organizer 9.78-Inch x 16.38-Inch x 2.52-Inch Packout™

SKU: 801008
Milwaukee Tool Packout™ Compact low-profile organizer measuring 2.52-Inch x 9.78-Inch x 16.38-Inch, is made from impact-resistant materials to withstand harsh jobsite environments. It features an IP65 rated weather seal to protect your tools, accessories and small parts from rain and other jobsite debris. The shallow organizer's interior has five removable storage bins with removable dividers for convenient storage. It has transparent lid that seals the bins to prevent contents from migrating and shifting during transport. The heavy duty latches and reinforced hinges keep the contents contained and protected. This organizer allows you to customize and build your own storage system to easily transport and organize your tools and accessories.
  • Slim design for better organization of small items
  • No-travel bins seal to prevent small part migration between bins
  • Includes four small and one large bin
  • Features reinforced hinge
  • Clear top for quick and easy identification of contents
  • Has heavy duty latches

Overview

Milwaukee Tool Packout™ Compact low-profile organizer measuring 2.52-Inch x 9.78-Inch x 16.38-Inch, is made from impact-resistant materials to withstand harsh jobsite environments. It features an IP65 rated weather seal to protect your tools, accessories and small parts from rain and other jobsite debris. The shallow organizer's interior has five removable storage bins with removable dividers for convenient storage. It has transparent lid that seals the bins to prevent contents from migrating and shifting during transport. The heavy duty latches and reinforced hinges keep the contents contained and protected. This organizer allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

List UOM Qty
1
Order UOM
ea
Drill Size
No
Thread Type
No
Thread Size
No
Tap Size
No
Country Of Origin
Israel
RoHS Flag
Not Applicable to this product
UNSPSC
39121305
Sub Brand
Packout™
Item Name
Compact Low Profile Organizer
Finish
No
Brand Name
Milwaukee Tool
Energy Star Flag
No
Caster Type
No
UPC
04524252421
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
48-22-8436
GTIN
00045242524211
Cabinet Lock Mechanism
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.