Milbank A-HS400 Galvanized Painted Back Plate Steel Hole Seal 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank A-HS400 Galvanized Painted Back Plate Steel Hole Seal 4-Inch

SKU: 233409
Milbank Hole seal of 4-Inch trade size with seal, helps in covering extra push button holes, knockouts, conduit openings of 4.6-Inch hole diameter. This hole seal has a steel construction with painted finish galvanized back plate for durability. The design of this hole seal features cover with a stud welded at centre and a gasket placed over the stud for tight sealing. This hole seal offers dirt and dust-tight, oil resisting and water tight protection for any system. The hole seal is usually placed on outside of the enclosure with the back plate and wing nut fastened to the seal from the inside of the enclosure.
  • A hole seal features a cover with a stud welded in the center and a gasket placed over the stud
  • Cover and gasket are typically placed on the outside of the enclosure with the back plate and wing nut fastened to the seal from the inside of the enclosure
  • As the wing nut is tightened, the cover compresses the gasket and seals the hole
  • For seal extra push button holes, knockout openings and conduit Openings from dust, dirt, water and oil

Overview

Milbank Hole seal of 4-Inch trade size with seal, helps in covering extra push button holes, knockouts, conduit openings of 4.6-Inch hole diameter. This hole seal has a steel construction with painted finish galvanized back plate for durability. The design of this hole seal features cover with a stud welded at centre and a gasket placed over the stud for tight sealing. This hole seal offers dirt and dust-tight, oil resisting and water tight protection for any system. The hole seal is usually placed on outside of the enclosure with the back plate and wing nut fastened to the seal from the inside of the enclosure.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Item Name
Hole Seal
Brand Name
Milbank
Material
Steel
Color
ANSI 61 Gray
Includes
Rubber Gasket
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
UNSPSC
39121321
Energy Star Flag
No
GTIN
00784572217553
Finish
Galvanized Painted Back Plate
Size
4.6 Inch Hole Dia, 5.12 Inch Seal Dia
Thread Size
No
Trade Size
4 Inch
UPC
78457221755
Manufacturer Part Number
A-HS400
Manufacturer Name
MilBank

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.