Mightylite 22091 96-Light High Powered LED Flood Light 120-Watt 110-Volt AC 12000-Lumens Black With Frosted Lens Power House

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mightylite 22091 96-Light High Powered LED Flood Light 120-Watt 110-Volt AC 12000-Lumens Black With Frosted Lens Power House

SKU: 377065
Mightylite Power House Collection 120-Watt High-powered LED flood light in black color, features die-cast aluminum body with frosted lens. This U bracket/pipe bracket mountable light in rectangular shape, uses 96 Epistar LED lamps that have voltage rating of 110-Volt AC. Lamp in the light has 5400K color temperature rating, less than 80% efficiency and offers 12000-Lumens of bright light output. It measures 8.4-Inch x 12.6-Inch x 3.9-Inch. The new frosted lens of this light helps to achieve optimal light level in the surrounding. It incorporates unique quad core driver for ensuring superior lighting performance from all light units. This IPX6 rated light withstands temperature range of -40 to 176 deg F. Flood light is CE certified, ERP/RoHS compliant and LVD approved.
  • Uses 120-Watt LED lamp
  • Lamp has voltage rating of 110-Volt AC
  • Comes in black color
  • Power factor greater than 0.9

Overview

Mightylite Power House Collection 120-Watt High-powered LED flood light in black color, features die-cast aluminum body with frosted lens. This U bracket/pipe bracket mountable light in rectangular shape, uses 96 Epistar LED lamps that have voltage rating of 110-Volt AC. Lamp in the light has 5400K color temperature rating, less than 80% efficiency and offers 12000-Lumens of bright light output. It measures 8.4-Inch x 12.6-Inch x 3.9-Inch. The new frosted lens of this light helps to achieve optimal light level in the surrounding. It incorporates unique quad core driver for ensuring superior lighting performance from all light units. This IPX6 rated light withstands temperature range of -40 to 176 deg F. Flood light is CE certified, ERP/RoHS compliant and LVD approved.

Specifications

Mounting
U Bracket/Pipe Bracket
Lumens
12000 Lumens
Lamp Wattage
120 Watt
Item Name
LED Flood Light
Finish
Black
Dimmable
No
Dimensions
12.6 Inch Width x 3.9 Inch Depth x 8.4 Inch Height
Degree of Protection
IPX6
Construction
Die Cast Aluminum Body with Frosted Lens
Color Temperature
5400K
Number of Lamps
96.0000
Socket Type
No
Energy Star Flag
No
UNSPSC
39111611
Standards
CE, ETL, RoHS and LVD Approvals and ERP Compliant
Lamp Type/Designation
LED
Shape
Rectangular
Lamp Included
Yes
Fixture Wattage
120 Watt
Driver Type
Quad Core
Collection
Power House
Voltage Rating
110 Volt AC
Type
High Powered
Temperature Rating
-40 to 176 deg F
Brand Name
Mightylite
Power Factor
>0.9
UPC
78742198592
Manufacturer Name
Mightylite
Manufacturer Part Number
22091
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.