Metallics JSMM38161 Carbon Steel Vertical Threaded Rod Anchor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JSMM38161 Carbon Steel Vertical Threaded Rod Anchor

SKU: 108874
Metallics Threaded rod anchor is made from corrosion-resistant carbon steel for enhanced durability. It has screw size of 1/4-Inch X 1-1/2-Inch. It installs vertically into the bottom of wood structures for hanging 3/8-16-Inch threaded rod.
  • Installs vertically into the bottom of wood structures for hanging 3/8-16 threaded rod
  • Features carbon steel construction
  • Supports vertical mounting

Overview

Metallics Threaded rod anchor is made from corrosion-resistant carbon steel for enhanced durability. It has screw size of 1/4-Inch X 1-1/2-Inch. It installs vertically into the bottom of wood structures for hanging 3/8-16-Inch threaded rod.

Specifications

List UOM Qty
1
Material
Carbon Steel
Screw Size
1/4 Inch x 1-1/2 Inch
Thread Type
No
Type
Vertical
Thread Size
No
UPC
63972078405
Manufacturer Name
Metallics
Manufacturer Part Number
JSMM38161
Energy Star Flag
No
Item Name
Threaded Rod Anchor
Head Type
No
Finish
No
Drive Type
No
Drill Size
No
Brand Name
Metallics
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.