Metallics JBHC4 Zinc Chromate Steel Hex Head Cap Screw 1/4-Inch x 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JBHC4 Zinc Chromate Steel Hex Head Cap Screw 1/4-Inch x 2-Inch

SKU: 87082
Metallics Cap screw of dimension 2-Inch x 1/4-Inch Dia, has UNC 1/4-20 thread and is suitable for use in electrical, plumbing, heating and air conditioning industries. It features steel construction and zinc-chromate finish. This Grade 2 screw has hex head of size 0.438 - 0.428-Inch x 0.15 - 0.163-Inch.
  • Zinc-chromate finish
  • Nominal diameter of 1/4-Inch
  • For electrical, plumbing, heating and air conditioning industries

Overview

Metallics Cap screw of dimension 2-Inch x 1/4-Inch Dia, has UNC 1/4-20 thread and is suitable for use in electrical, plumbing, heating and air conditioning industries. It features steel construction and zinc-chromate finish. This Grade 2 screw has hex head of size 0.438 - 0.428-Inch x 0.15 - 0.163-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Yes
Package Quantity
100/Pack
Head Color
Silver
Head Size
0.438 - 0.428 Inch Width x 0.15 - 0.163 Inch Height
Head Type
Hexagonal
Item Name
Cap Screw
Length
2
Material
Steel
Point Type
No
Thread Size
1/4-20
GTIN
00639720806175
Thread Type
UNC
Nominal Diameter
1/4 Inch
UNSPSC
31161620
UPC
63972080617
Manufacturer Name
Metallics
Manufacturer Part Number
JBHC4
Country Of Origin
*** Multiple Countries ***
Finish
Zinc Chromate
Grade
2
Energy Star Flag
No
Drive Type
No
Brand Name
Metallics
Drive Size
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.