METAL HALIDE LAMP GE CMH70TU 942 G12 MULTIVAPOR LAMP

  

*Images are for illustration purposes only and may not be an exact representation of the product

METAL HALIDE LAMP GE CMH70TU 942 G12 MULTIVAPOR LAMP

SKU: 24430
CERAMIC METAL HALIDE TYPE; CLEAR COLOR; 3.93 INCH OVERALL LENGTH; 12 STANDARD PACKAGE; 70 W WATTAGE; G12 BIPIN BASE TYPE; 15000 LIFE IN HOUR; T6 SHAPE DESIGNATION; 4200; 90 COLOR RENDERING INDEX; 6300 LUMEN INITIAL INTENSITY; UNIVERSAL OPERATING POSITION

Overview

CERAMIC METAL HALIDE TYPE; CLEAR COLOR; 3.93 INCH OVERALL LENGTH; 12 STANDARD PACKAGE; 70 W WATTAGE; G12 BIPIN BASE TYPE; 15000 LIFE IN HOUR; T6 SHAPE DESIGNATION; 4200; 90 COLOR RENDERING INDEX; 6300 LUMEN INITIAL INTENSITY; UNIVERSAL OPERATING POSITION

Specifications

List UOM Qty
1
UPC
04316820023
GTIN
00043168200233
UNSPSC
39101614
RoHS Flag
Contact manufacturer
Country Of Origin
Hungary
Brand Name
No
Manufacturer Name
GE LIGHTING INC LAMPS
Manufacturer Part Number
CMH70TU/942/G12
Energy Star Flag
No
MSDS Link

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.