MaxLite L15T8SE440-G T8 Linear Replacement LED Lamp With Internal Driver 15-Watt 2-Pin G13 Base 1800-Lumens 85 CRI 4000K G Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

MaxLite L15T8SE440-G T8 Linear Replacement LED Lamp With Internal Driver 15-Watt 2-Pin G13 Base 1800-Lumens 85 CRI 4000K G Series

SKU: 489028
MaxLite G Series 15-Watt T8 G13 2-Pin LED Lamp with internal drive, offers 1800-Lumens light output. It has color rendering index of 85 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This energy-efficient lamp has voltage rating of 120 - 277-Volts. It measures 47.75-Inch x 1-Inch Dia. This lamp has efficacy of 120 LPW and comes with average life of 50000 hours. It emits or distributes light at beam angle of 330-degree. Lamp is ideal for enclosed fixture. It withstands temperature rating of -4 to 113 deg F. Lamp is UL listed.
  • Incandescent Equivalent Wattage: 32-Watt
  • Easy retrofit
  • Environmentally friendly
  • Mercury-free and virtually no UV or IR light
  • Simple ballast bypass
  • Instant ON operation
  • For dry and damp locations
  • Single end power operation

Overview

MaxLite G Series 15-Watt T8 G13 2-Pin LED Lamp with internal drive, offers 1800-Lumens light output. It has color rendering index of 85 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This energy-efficient lamp has voltage rating of 120 - 277-Volts. It measures 47.75-Inch x 1-Inch Dia. This lamp has efficacy of 120 LPW and comes with average life of 50000 hours. It emits or distributes light at beam angle of 330-degree. Lamp is ideal for enclosed fixture. It withstands temperature rating of -4 to 113 deg F. Lamp is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Tubular
Power (Wattage)
15 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
47.75
Start Type
No
Item Name
Linear Replacement LED Lamp With Internal Driver
Standards
UL Listed, DLC Listed, NSF Approved, LM79, LM80
Light Color
No
Lumens
1800 Lumens
Voltage Rating
120 - 277 Volt
Temperature Rating
-4 to 113 deg F
Sub Brand
G Series
Incandescent Equivalent Wattage
32
UPC
76762795339
Manufacturer Name
MaxLite
Manufacturer Part Number
L15T8SE440-G
Feature8
Single end power operation
Designation
L15T8SE440-G
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
85.0000
Bulb Base
2-Pin G13
Brand Name
MaxLite
Color Temperature
4000K
Beam Angle
330 Degree
Average Life
50000 Hour

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.