Maxim Lighting 21347DWUB 2-Light Pendant Fixture 60-Watt 120-Volt Umber Bronze Meridian

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 21347DWUB 2-Light Pendant Fixture 60-Watt 120-Volt Umber Bronze Meridian

SKU: 266962
Maxim Lighting Meridian Collection 2-Light pendant fixture in umber bronze finish, features steel construction. The dusty white glass shade brings elegance to the home. This fixture uses two 60-Watt medium 2300-Lumens incandescent lamps that have voltage rating of 120-Volts. It measures 24.5-Inch x 14.5-Inch. This fixture comes with 180-Inch lead wire for hassle-free installation.
  • Rated life of 2500 hours
  • Rated lumens of 2300
  • For photo-optic speciality lamps, average rated life refers to the operating period after which on statistical average
  • Standard dimming

Overview

Maxim Lighting Meridian Collection 2-Light pendant fixture in umber bronze finish, features steel construction. The dusty white glass shade brings elegance to the home. This fixture uses two 60-Watt medium 2300-Lumens incandescent lamps that have voltage rating of 120-Volts. It measures 24.5-Inch x 14.5-Inch. This fixture comes with 180-Inch lead wire for hassle-free installation.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
2300 Lumens Incandescent
Lamp Included
No
Fixture Wattage
120 Watt
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Shade Type
Dusty White Glass
UPC
78320908387
Manufacturer Part Number
21347DWUB
Number of Lamps
2.0000
Manufacturer Name
Maxim Lighting
UNSPSC
39111521
Standards
Safety Rated for Dry Locations
Finish
Umber Bronze
Average Life
2500 Hour
Item Name
Pendant Fixture
Brand Name
Maxim Lighting
Energy Star Flag
No
Collection
Meridian
Lamp Wattage
60 Watt
Dimmable
Yes
Dimensions
24.5 Inch Width x 14.5 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.