Maxim Lighting 10042FT0I 2-Light Semi-Flush Mount Fixture 60-Watt 120-Volt Oil Rubbed Bronze Logan

  

*Images are for illustration purposes only and may not be an exact representation of the product

Maxim Lighting 10042FT0I 2-Light Semi-Flush Mount Fixture 60-Watt 120-Volt Oil Rubbed Bronze Logan

SKU: 366042
Maxim Lighting Logan Collection 2-Light semi-flush mount fixture in oil rubbed bronze finish, features steel construction. This fixture uses two 60-Watt medium incandescent lamps that have voltage rating of 120-Volts. It measures 13-Inch x 8.5-Inch.
  • Measures 13-Inch x 8.5-Inch
  • Sturdy steel construction with oil rubbed bronze finish for long-lasting durability
  • Accommodates two 60-Watt medium incandescent lamps operating at 120-Volts
  • Standard dimming

Overview

Maxim Lighting Logan Collection 2-Light semi-flush mount fixture in oil rubbed bronze finish, features steel construction. This fixture uses two 60-Watt medium incandescent lamps that have voltage rating of 120-Volts. It measures 13-Inch x 8.5-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
Incandescent
Lamp Included
No
Fixture Wattage
120 Watt
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Shade Type
No
UPC
75594345522
Manufacturer Part Number
10042FT0I
Number of Lamps
2.0000
Manufacturer Name
Maxim Lighting
Mounting
Semi-Flush
UNSPSC
39111521
Standards
Safety Rated for Dry Locations
Finish
Oil Rubbed Bronze
Item Name
Semi-Flush Mount Fixture
Brand Name
Maxim Lighting
Energy Star Flag
No
Collection
Logan
Lamp Wattage
60 Watt
Dimmable
Yes
Dimensions
13 Inch Width x 8.5 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.