Madison Electric MCS38 Galvanized Steel Cut-In Snap Lock Box Connector 3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Madison Electric MCS38 Galvanized Steel Cut-In Snap Lock Box Connector 3/8-Inch

SKU: 363195
Madison Electric Cut-in snap lock box connector provides you significant labor savings while connecting through metal clad or armored cable in old work electrical box installations. It has 1-Piece design that provides easy faster and simpler installation. Box connector is easily removed without tools and it is reusable. It features robust, pre-assembled bushing. It is compatible with aluminum and steel MC/MCI-A/HCF, Ac 14-2 Thru 10-3. Box connector is cULus certified.
  • Robust, pre-assembled bushing
  • Cut-in snap lock connector
  • Comes in 1-Piece design for simple installation

Overview

Madison Electric Cut-in snap lock box connector provides you significant labor savings while connecting through metal clad or armored cable in old work electrical box installations. It has 1-Piece design that provides easy faster and simpler installation. Box connector is easily removed without tools and it is reusable. It features robust, pre-assembled bushing. It is compatible with aluminum and steel MC/MCI-A/HCF, Ac 14-2 Thru 10-3. Box connector is cULus certified.

Specifications

List UOM Qty
1
Order UOM
ea
Thread Size
No
Degree of Protection
No
Type
Cut-In Snap Lock
RoHS Flag
Contact manufacturer
Insulation Material
No
GTIN
00784297020384
Standards
cULus Certified
Country Of Origin
India
Material
Galvanized Steel
Item Name
Box Connector
Finish
No
Brand Name
Madison Electric
UNSPSC
39131707
Manufacturer Part Number
MCS38
UPC
78429702038
Trade Size
3/8 Inch
Energy Star Flag
No
Manufacturer Name
Madison Electric

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.