Lutron SCR-20-GFST-MS Tamper-Resistant Self-Test GFCI Receptacle 20-Amp 125-Volt AC Mocha Stone

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SCR-20-GFST-MS Tamper-Resistant Self-Test GFCI Receptacle 20-Amp 125-Volt AC Mocha Stone

SKU: 404995
Lutron Tamper-resistant, self-testing GFCI receptacle in mocha stone color, is current rated for 20-Amps and voltage rated for 125-Volt AC. The receptacle features auto-sensing mode for immediate interruption for a ground fault condition. It is temperature rated for -35 to 66 deg C. The LED lights offer clear visual indication of GFCI status. The internal tamper-resistant shutter mechanism prevents the insertion of foreign elements into the device. Receptacle is UL listed, CSA/NEC/CEC certified, OSHA compliant and meets NOM standards.
  • Continuous self-test functionality disconnects power to receptacle if critical components are damaged and GFCI protection is lost
  • Continuous electronic sensing, testing and evaluation utilizing diagnostic software located on the printed circuit board
  • Manual test design incorporates a full system test function
  • Reverse wire safety feature for added safety
  • Internal back wiring clamp and guide pocket for quick and dependable termination
  • Receptacle face compatible with NEMA designer and NovaT® designer-opening wallplates
  • Compliant for radiated emissions 30 - 1000 MHz
  • Compliant for conducted emissions 150 kHz - 30 MHz

Overview

Lutron Tamper-resistant, self-testing GFCI receptacle in mocha stone color, is current rated for 20-Amps and voltage rated for 125-Volt AC. The receptacle features auto-sensing mode for immediate interruption for a ground fault condition. It is temperature rated for -35 to 66 deg C. The LED lights offer clear visual indication of GFCI status. The internal tamper-resistant shutter mechanism prevents the insertion of foreign elements into the device. Receptacle is UL listed, CSA/NEC/CEC certified, OSHA compliant and meets NOM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Feature8
Compliant for conducted emissions 150 kHz - 30 MHz
Color
Mocha Stone
Amperage Rating
20 Amp
Frequency Rating
60 Hz
Grounding
No
NEMA Configuration
No
Short Circuit Rating
10 Kilo-Amp
Temperature Rating
-35 to 66 deg C
Trip Level
4 - 6 Milli-Amp
Trip Time
0.025 sec
Voltage Rating
125 Volt AC
UPC
78427615881
Environmental Conditions
95% Humidity
Manufacturer Name
Lutron
Dimensions
2.94 Inch Width x 1.47 Inch Depth x 4.69 Inch Height
Manufacturer Part Number
SCR-20-GFST-MS
Brand Name
Lutron
RoHS Flag
No
Type
Tamper-Resistant
GTIN
00784276158817
Standards
UL 943, 498 E41978 Listed, CSA LR24886 Certified, NEC, CEC, NOM Certified, OSHA Compliant
Item Name
Self-Test GFCI Receptacle
Energy Star Flag
No
UNSPSC
39121406
Country Of Origin
China

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.