Lutron SC-3-ST 3-Gang Rectangle Designer Style Wallplate Satin Stone

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron SC-3-ST 3-Gang Rectangle Designer Style Wallplate Satin Stone

SKU: 27432
Lutron Designer style wallplate in stone color, has plastic construction with satin finish. It has innovative screw-less design, which ensures easy installation by simply snapping into existing metal frame. The wallplate features clean appearance with no visible screws and mounts flush to the wall. It is suitable for Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey and Radiora System. Wallplate meets UL and CSA standards.
  • Provides a clean appearance with no visible screws and mounts flush to the wall
  • Screwless design has no visible screws
  • Measures 6.56-Inch x 4.69-Inch x 0.3-Inch
  • For maestro, spacer system, diva, lyneo lx, Skylark, Osprey and radiora system

Overview

Lutron Designer style wallplate in stone color, has plastic construction with satin finish. It has innovative screw-less design, which ensures easy installation by simply snapping into existing metal frame. The wallplate features clean appearance with no visible screws and mounts flush to the wall. It is suitable for Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey and Radiora System. Wallplate meets UL and CSA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Size
6.56 Inch Width x 0.3 Inch Depth x 4.69 Inch Height
Number of Gangs
3.0000
UNSPSC
39121704
GTIN
00027557475297
Orientation
Vertical
Standards
UL Listed, CSA Certified
Type
Designer Style
Item Name
Wallplate
Material
Plastic
Finish
Satin
Cutout Size
1-5/16 Inch x 2-5/8 Inch
Brand Name
Lutron
Color
Stone
RoHS Flag
No
Shape
Rectangular
UPC
02755747529
Manufacturer Name
Lutron
Manufacturer Part Number
SC-3-ST
Country Of Origin
United States of America
Energy Star Flag
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.