Lutron RD-RD-IV 120-Volt at 50/60-Hz Multi-Location Remote Dimmer RadioRA®2

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron RD-RD-IV 120-Volt at 50/60-Hz Multi-Location Remote Dimmer RadioRA®2

SKU: 7028
Lutron RadioRA®2 Multi-location remote dimmer in ivory color, has voltage rating of 120-Volts at 50/60-Hz and frequency rating of 431 - 437 MHz. It has a dimension of 2-15/16-Inch x 1.43-Inch x 4-11/16-Inch. This wallbox mountable dimmer with gloss finish, offers ON/OFF and brighten/dark action. It supports conventional 3-/4-way wiring and has temperature rating of 32 to 104 deg F. Dimmer is UL listed, CSA/FCC/COFETEL certified and Industry Canada certified.
  • Dimmer fades light ON or OFF with a single-tap
  • Lights go to full ON with a double tap
  • When light ON, press and hold the tapswitch to engage the delayed long fade to OFF
  • Allows fine-tuning of light levels by pressing and holding the dimming rocker until the desired light level is reached
  • Comes with an option of neutral and two-wire dimmers
  • Suitable for indoor use

Overview

Lutron RadioRA®2 Multi-location remote dimmer in ivory color, has voltage rating of 120-Volts at 50/60-Hz and frequency rating of 431 - 437 MHz. It has a dimension of 2-15/16-Inch x 1.43-Inch x 4-11/16-Inch. This wallbox mountable dimmer with gloss finish, offers ON/OFF and brighten/dark action. It supports conventional 3-/4-way wiring and has temperature rating of 32 to 104 deg F. Dimmer is UL listed, CSA/FCC/COFETEL certified and Industry Canada certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
Gloss
Item Name
Remote Dimmer
Sub Brand
RadioRA®2
Color
Ivory
UPC
02755777088
Action
ON/OFF, Brighten/Dark
Actuator
Rocker, Tap
Frequency Response
431 - 437 Mega-Hz
Manufacturer Name
Lutron
Manufacturer Part Number
RD-RD-IV
Brand Name
Lutron
Mounting
Wall Box
Temperature Rating
32 to 104 deg F
Dimensions
2-15/16 Inch Width x 1.43 Inch Depth x 4-11/16 Inch Height
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39122221
GTIN
00027557770880
Standards
UL Listed, CSA Certified, Industry Canada Certified, COFETEL Standard, FCC Compliant
Energy Star Flag
No
Voltage Rating
120 Volt at 50/60 Hz
Type
Multi-Location

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.