Lutron NT-1PS-WH 120/277-Volt AC at 60-Hz 1-Pole Small Control Switch White Nova-T®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron NT-1PS-WH 120/277-Volt AC at 60-Hz 1-Pole Small Control Switch White Nova-T®

SKU: 4646
Lutron Nova-T® 1-Pole Small control switch has voltage rating of 120/277-Volt AC at 60-Hz. Switch in white color, has heavy-duty components for surge protection and long life. Switch in matte finish, ensures multi-gang alignment for quick and easy installation. It has maximum load capacity of 20-Amps. Wall box mountable switch measures 2.75-Inch x 1.31-Inch x 4.56-Inch. It is ideal for commercial/residential applications. Switch is UL listed and CSA/NOM certified.
  • Intuitive operation and easy to use
  • Enclosed heat sink for aesthetically pleasing appearance
  • Full family of products for most lighting sources, plus matching accessories and wallplates
  • Power-failure memory for added functionality
  • Superior RFI suppression
  • Captive linear slider
  • Electrostatic discharge tested

Overview

Lutron Nova-T® 1-Pole Small control switch has voltage rating of 120/277-Volt AC at 60-Hz. Switch in white color, has heavy-duty components for surge protection and long life. Switch in matte finish, ensures multi-gang alignment for quick and easy installation. It has maximum load capacity of 20-Amps. Wall box mountable switch measures 2.75-Inch x 1.31-Inch x 4.56-Inch. It is ideal for commercial/residential applications. Switch is UL listed and CSA/NOM certified.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
2.75 Inch Width x 1.31 Inch Depth x 4.56 Inch Height
Maximum Load Capacity
20 Amp
Grounding
No
Finish
Matte
Item Name
Switch
Color
White
Actuator
No
Action
Linear Slide Up/Down
Mounting
Wall Box
Number of Poles
1
UPC
02755739207
Manufacturer Part Number
NT-1PS-WH
Manufacturer Name
Lutron
Voltage Rating
120/277 Volt AC at 60 Hz
Brand Name
Lutron
Type
Small Control
Energy Star Flag
No
Standards
UL Listed, CSA Certified, NOM
GTIN
00027557392075
Sub Brand
Nova-T®
UNSPSC
39122212
RoHS Flag
No
Country Of Origin
China

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.