Lutron LWT-GG-WH 2-Gang New Architectural Faceplate Kit White Grafik T™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron LWT-GG-WH 2-Gang New Architectural Faceplate Kit White Grafik T™

SKU: 380923
Lutron Grafik T™ New architectural 2-Gang wallplate in white color, measures 4.8-Inch x 0.42-Inch x 4.69-Inch. Wallplate in square shape, is ideal to place in horizontal orientation. Wallplate is UL listed.
  • GRAFIK T wallplates snap on without any visible means of attachment
  • Comes in white color
  • Comes in square shape

Overview

Lutron Grafik T™ New architectural 2-Gang wallplate in white color, measures 4.8-Inch x 0.42-Inch x 4.69-Inch. Wallplate in square shape, is ideal to place in horizontal orientation. Wallplate is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Size
4.8 Inch Width x 0.42 Inch Depth x 4.69 Inch Height
Number of Gangs
2.0000
UNSPSC
39121704
GTIN
00784276000826
Orientation
Horizontal
Standards
UL Listed
Type
New Architectural
Sub Brand
Grafik T™
Item Name
Faceplate Kit
Finish
Matte
Brand Name
Lutron
Color
White
RoHS Flag
No
Shape
Square
UPC
78427600082
Manufacturer Name
Lutron
Manufacturer Part Number
LWT-GG-WH
Country Of Origin
China
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.