Lutron C-PCBL-216-CL-1 Solid Bare Copper Plenum Rated Class 2 Multi-Conductor Cable 16/2 1000-ft Spool Clear EcoSystem®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lutron C-PCBL-216-CL-1 Solid Bare Copper Plenum Rated Class 2 Multi-Conductor Cable 16/2 1000-ft Spool Clear EcoSystem®

SKU: 22175
Lutron EcoSystem® 16/2 Plenum-rated Class-2 multi-conductor cable has current rating of 10-Amps and voltage rating of 300-Volts. This cable has 0.017-Inch clear fluorinated ethylene propylene jacket to withstand harsh environmental conditions. The fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. This cable of diameter 0.173-Inch, has bend radius of 1.75-inches. It withstands temperature range of -70 to 200 deg C. It is suitable for EcoSystems sensors and components. This 1000-ft bare copper cable comes in a spool. Cable is UL-c(UL)us listed, CSA certified, RoHS compliant and meets NFPA 262 standards.
  • Solid Multi-Conductor Cable
  • Color-coded in Purple, Purple and white stripe
  • Internal conductors match EcoSystem device terminal and lead color scheme
  • Each conductor sized for direct connection to EcoSystem ballast and module terminals

Overview

Lutron EcoSystem® 16/2 Plenum-rated Class-2 multi-conductor cable has current rating of 10-Amps and voltage rating of 300-Volts. This cable has 0.017-Inch clear fluorinated ethylene propylene jacket to withstand harsh environmental conditions. The fluorinated ethylene propylene insulation resists electrical leakage and offers protection against environmental threats. This cable of diameter 0.173-Inch, has bend radius of 1.75-inches. It withstands temperature range of -70 to 200 deg C. It is suitable for EcoSystems sensors and components. This 1000-ft bare copper cable comes in a spool. Cable is UL-c(UL)us listed, CSA certified, RoHS compliant and meets NFPA 262 standards.

Specifications

List UOM Qty
1
Order UOM
ft
Bend Radius
1.75 Inch
Manufacturer Name
Lutron
Manufacturer Part Number
C-PCBL-216-CL-1
Amperage Rating
10 Amp Per Conductor
Conductor Material
Bare Copper
Color
Clear
Insulation Color
No
Insulation Material
Fluorinated Ethylene Propylene
Jacket Material
Fluorinated Ethylene Propylene
Jacket Thickness
0.017
Length
1000
Number of Conductors
2
Outside Diameter
0.173
Packing Type
Spool
Resistance
4 Ohm/1000 ft
Voltage Rating
300 Volt
Shield Type
No
Stranded/Solid
Solid
Temperature Rating
-94 to 392 deg F (-70 to 200 deg C)
Degree of Protection
No
UPC
02755727129
Type
Plenum Rated, Class 2
UNSPSC
39121438
RoHS Flag
No
Country Of Origin
United States of America
Energy Star Flag
No
Standards
UL Listed As Type CL3P or CMP c(UL)us, FT-6, NFPA 262, UL 444 and UL 13, CSA C22.2 No.214, RoHS Compliant
Wire Gauge Size
16 AWG
Sub Brand
EcoSystem®
Item Name
Multi-Conductor Cable
GTIN
00027557271295
Brand Name
Lutron

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.