Lunera SN-V-E39--L-20KLM-850-G3 Dimmable Gen3 Vertical LED HID Retrofit Lamp 230-Watt E39-Pin Base 20000-Lumens >80 CRI 5000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lunera SN-V-E39--L-20KLM-850-G3 Dimmable Gen3 Vertical LED HID Retrofit Lamp 230-Watt E39-Pin Base 20000-Lumens >80 CRI 5000K

SKU: 569497
Lunera Gen3 vertical 230-Watt E39-Pin base HID LED retrofit lamp offers 20000-Lumens of light output. This lamp with line-drive bypass ballast, has voltage rating of 120 - 277-Volts and integrated surge protection up to 7-Kilo-Volts. It has color rendering index of more than 80 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This dimmable lamp with painted housing, has clear acrylic optical features. It measures 6.31-Inch x 9.88-Inch. It has average life of 50000 hours for ensuring optimal lighting performance. Lamp withstands temperature rating of -40 to 150 deg F. Lamp is UL listed, FCC certified and RoHS compliant.
  • Dimmable
  • After removing E39 mogul socket, Type B with a hardwired lamp is installed
  • Line-driven (Ballast Bypass) lamp
  • Backs up enclosed fixture installations and operation up to 150 deg F
  • Integrated surge protection up to 7-Kilo-Volts
  • Clear optical acrylic, Painted housing
  • Heat sink of size 6-inches
  • Actual CRI: >80. Replaces 400-Watt/320-Watt/310-Watt/250-Watt HID lamp at 207-Watt

Overview

Lunera Gen3 vertical 230-Watt E39-Pin base HID LED retrofit lamp offers 20000-Lumens of light output. This lamp with line-drive bypass ballast, has voltage rating of 120 - 277-Volts and integrated surge protection up to 7-Kilo-Volts. It has color rendering index of more than 80 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This dimmable lamp with painted housing, has clear acrylic optical features. It measures 6.31-Inch x 9.88-Inch. It has average life of 50000 hours for ensuring optimal lighting performance. Lamp withstands temperature rating of -40 to 150 deg F. Lamp is UL listed, FCC certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
No
Power (Wattage)
230 Watt Average
Bulb Base Group
Screw-In
Height
9.88
Bulb Shape
No
Start Type
No
Item Name
LED HID Retrofit Lamp
Standards
UL Type B Recognized, RoHS Compliant, FCC Listed, Dry and Damp Certified
Light Color
No
Lumens
20000 Lumens
Width
6.31
Voltage Rating
120 - 277 Volt
Type
Gen3, Vertical
Temperature Rating
-40 to150 deg F
UPC
81597502058
Manufacturer Name
Lunera
Manufacturer Part Number
SN-V-E39--L-20KLM-850-G3
Feature8
Actual CRI: >80. Replaces 400-Watt/320-Watt/310-Watt/250-Watt HID lamp at 207-Watt
Designation
SN-V-E39--L-20KLM-850-G3
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Bulb Base
E39 Mogul Screw
Brand Name
Lunera
Color Temperature
5000K
Ballast Type
Line Driven (Bypass)
Average Life
50000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.