Lunera HN-V-G24Q-B-11W-827-G4 Twin Tube Alt Gen4 Vertical CFL LED Lamp 11-Watt 4-Pin G24q Base 1217-Lumens >80 CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lunera HN-V-G24Q-B-11W-827-G4 Twin Tube Alt Gen4 Vertical CFL LED Lamp 11-Watt 4-Pin G24q Base 1217-Lumens >80 CRI 2700K Warm White

SKU: 572962
Lunera Gen4 Vertical 11-Watt twin tube alt 4-Pin G24q base CFL LED lamp offers 1217-Lumens of light output. This lamp has CFL electronic ballast that regulates the current flow. It has color rendering index of more than 80. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It features painted aluminum housing. This lamp measures 60 mm x 115 mm. This plug-and-play lamp is easy to install. It has average life of 50000 hours. This lamp has temperature range of -20 to 75 deg C. It is ideal for commercial recessed downlights and pendants. Lamp is UL listed, RoHS compliant and DLC listed.
  • Reliable operation in fully enclosed fixtures
  • Optical acrylic diffusion
  • Power factor of >90% (determined by installed ballast)
  • Equivalent wattage of 18-Watt, 26-Watt, 32/42-Watt CFL
  • Actual CRI: >80

Overview

Lunera Gen4 Vertical 11-Watt twin tube alt 4-Pin G24q base CFL LED lamp offers 1217-Lumens of light output. This lamp has CFL electronic ballast that regulates the current flow. It has color rendering index of more than 80. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It features painted aluminum housing. This lamp measures 60 mm x 115 mm. This plug-and-play lamp is easy to install. It has average life of 50000 hours. This lamp has temperature range of -20 to 75 deg C. It is ideal for commercial recessed downlights and pendants. Lamp is UL listed, RoHS compliant and DLC listed.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Twin Tube
Power (Wattage)
11 Watt Lamp, 14 Watt System
Bulb Base Group
4-Pin CFL Plug-In
Height
115
Bulb Shape
T8 Twin Tube
Environmental Conditions
Dry and Damp Location
Start Type
No
Item Name
CFL LED Lamp
Standards
UL Type A Recognized, RoHS Compliant, DLC Listed, Dry and Damp Certified
Light Color
Warm White
Lumens
1217 Lumens
Width
60
Type
Gen4, Vertical
Total Harmonic Distortion
<20% (Determined By Installed Ballast)
Temperature Rating
-4 to 150 deg F (-20 to 75 deg C)
Material
Painted Aluminum Housing
UPC
81597502164
Manufacturer Name
Lunera
Manufacturer Part Number
HN-V-G24Q-B-11W-827-G4
Designation
HN-V-G24Q-B-11W-827-G4
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
80.0000
Bulb Base
4-Pin G24q
Brand Name
Lunera
Color Temperature
2700K
Ballast Type
Electronic
Average Life
50000 Hour

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.