Lunera HN-T8-L-96-43W-835-G1-UT T8 Gen1 LED Lamp 2-Pin R17D 5500-Lumens 80+ CRI 3500K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lunera HN-T8-L-96-43W-835-G1-UT T8 Gen1 LED Lamp 2-Pin R17D 5500-Lumens 80+ CRI 3500K

SKU: 639977
Lunera Generation 1 43-Watt LED lamp delivers brightness of 5500-Lumens over a period of 25000 hours. It has voltage rating of 120 - 277-Volt AC, CRI of 80+ and color temperature rating of 3500K. This 1.625-Inch T8 lamp with 2-pin R17D base, offers warm white light and is great for residential applications. LED lamp is cULus listed and cURus/FCC certified.
  • Offers 5500-Lumens of brightness
  • Average life of 25000 hours
  • Rated at 120 - 277-Volt AC
  • Actual CRI: 80+

Overview

Lunera Generation 1 43-Watt LED lamp delivers brightness of 5500-Lumens over a period of 25000 hours. It has voltage rating of 120 - 277-Volt AC, CRI of 80+ and color temperature rating of 3500K. This 1.625-Inch T8 lamp with 2-pin R17D base, offers warm white light and is great for residential applications. LED lamp is cULus listed and cURus/FCC certified.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
43 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
96
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, cURus Certified, FCC Compliant
Light Color
No
Lumens
5500 Lumens
Width
1.625
Voltage Rating
120 - 277 Volt AC
Type
Gen1
UPC
81597502270
Manufacturer Name
Lunera
Manufacturer Part Number
HN-T8-L-96-43W-835-G1-UT
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
80.0000
Bulb Base
2-Pin R17D
Brand Name
Lunera
Color Temperature
3500K

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.