Lunera HN-T8-D-36-11W-835-G1 T8 Type A Gen1 Linear LED Lamp 11-Watt G13 Medium 2-Pin Base 1400-Lumens >80 CRI 3500K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lunera HN-T8-D-36-11W-835-G1 T8 Type A Gen1 Linear LED Lamp 11-Watt G13 Medium 2-Pin Base 1400-Lumens >80 CRI 3500K

SKU: 555486
Lunera 11-Watt T8 G13 Medium bi-pin Gen1 type A linear LED lamp offers 1400-Lumens of light output. The LED lamp with plug and play driven ballast, has voltage rating of 120/277-Volts. It has color rendering index of greater than 80 and color temperature rating of 3500K to ensure optimal light to the surrounding. It emits or distributes light at beam angle of 330-degree. Lamp in white color, features glass construction. The integrated thermal fuse provides protection against arcing. It measures 1-Inch Dia x 36-Inch. Lamp has average life of 50000 hours. It supports plug-and-play ballast-driven installation. It withstands temperature rating of -40 to 40 deg C. LED lamp is cULus listed and RoHS compliant.
  • Incandescent Equivalent Wattage: Upto 30-Watt
  • Ballast driven (Type A) installation
  • Integrated thermal fuse protection disables lamp in event of faulty wiring, arcing or ballast failure
  • Comes in white color
  • Actual CRI: >80

Overview

Lunera 11-Watt T8 G13 Medium bi-pin Gen1 type A linear LED lamp offers 1400-Lumens of light output. The LED lamp with plug and play driven ballast, has voltage rating of 120/277-Volts. It has color rendering index of greater than 80 and color temperature rating of 3500K to ensure optimal light to the surrounding. It emits or distributes light at beam angle of 330-degree. Lamp in white color, features glass construction. The integrated thermal fuse provides protection against arcing. It measures 1-Inch Dia x 36-Inch. Lamp has average life of 50000 hours. It supports plug-and-play ballast-driven installation. It withstands temperature rating of -40 to 40 deg C. LED lamp is cULus listed and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
11 Watt Lamp, 13.5 Watt System
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
36
Start Type
No
Item Name
Linear LED Lamp
Standards
cULus Certified, DLC Listed, RoHS Compliant
Light Color
No
Lumens
1400 Lumens
Voltage Rating
120/277 Volt
Type
Type A, Gen1
Total Harmonic Distortion
<20%
Temperature Rating
-40 to 104 deg F (-40 to 40 deg C)
Incandescent Equivalent Wattage
30
Material
Glass
UPC
81597502137
Manufacturer Name
Lunera
Manufacturer Part Number
HN-T8-D-36-11W-835-G1
Designation
HN-T8-D-36-11W-835-G1
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
80.0000
Bulb Color/Finish
White
Bulb Base
2-Pin G13
Brand Name
Lunera
Color Temperature
3500K
Beam Angle
330 Degree Optical Glass Diffusion
Ballast Type
Plug and Play Driven
Average Life
50000 Hour

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.