LQT075ULB Blue Liquidtight Metallic Conduit 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

LQT075ULB Blue Liquidtight Metallic Conduit 3/4-Inch

SKU: CW361
Metal liquid-tight conduit in blue color, has trade size of 3/4-Inch. Conduit is UL listed. We will cut to order.
  • Comes in blue color
  • Has trade size of 3/4-Inch
  • Suitable for wiring applications

Overview

Metal liquid-tight conduit in blue color, has trade size of 3/4-Inch. Conduit is UL listed. We will cut to order.

Specifications

List UOM Qty
1
Order UOM
ft
UNSPSC
39131706
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
LTMC UL 3/4" BLUE
UPC
99004995001
Item Name
Liquidtight Metallic Conduit
Finish
No
Brand Name
No
Color
Blue
Standards
UL Listed
Trade Size
3/4 Inch
Schedule
No
Packing Type
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.