Littelfuse KLKR015 Class CC Rejection Current-Limiting Fast Acting Fuse 15-Amp 600-Volt AC 300-Volt DC Powr-Gard™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Littelfuse KLKR015 Class CC Rejection Current-Limiting Fast Acting Fuse 15-Amp 600-Volt AC 300-Volt DC Powr-Gard™

SKU: 152749
Littelfuse Powr-Gard™ KLKR Series Current limiting rejection fast acting fuse is suitable for protection of equipment containing solid-state devices or other electronic components requiring fast response on overloads. This CC class fuse is rated at 15-Amps and 600-Volt AC/300-Volt DC. It has interrupt rating of 200-Kilo-Amps at 600-Volt AC and 20-Kilo-Amps at 300-Volt DC. Fuse with ferrule connection, has cylindrical melamine body and nickel-plated bronze endcaps for enhanced dimensional stability. It measures 0.41-Inch Dia x 1-1/2-Inch. Fast acting fuse is UL listed, RoHS compliant and CSA certified.
  • Caters superior protection in a fraction of the space required by other fuse classes
  • Extremely current limiting enable to reduce damage caused by heating and magnetic effects of short-circuit currents
  • Saves space

Overview

Littelfuse Powr-Gard™ KLKR Series Current limiting rejection fast acting fuse is suitable for protection of equipment containing solid-state devices or other electronic components requiring fast response on overloads. This CC class fuse is rated at 15-Amps and 600-Volt AC/300-Volt DC. It has interrupt rating of 200-Kilo-Amps at 600-Volt AC and 20-Kilo-Amps at 300-Volt DC. Fuse with ferrule connection, has cylindrical melamine body and nickel-plated bronze endcaps for enhanced dimensional stability. It measures 0.41-Inch Dia x 1-1/2-Inch. Fast acting fuse is UL listed, RoHS compliant and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
RoHS Flag
Contact manufacturer
GTIN
00079458260687
Fuse Class
CC
Interrupt Rating
200 Kilo-Amp at 600 Volt AC, 20 Kilo-Amp at 300 Volt DC
Item Name
Fast Acting Fuse
Series
KLKR
Size
0.41 Inch Dia x 1.5 Inch Length
Standards
AC: Standard 248-4, Class CC, UL Listed 1/10-30 A (File: E81895), CSA Certified 1/10-30 A (File: LR29862), DC: Littelfuse Self-Certified, RoHS Compliant
Sub Brand
Powr-Gard™
Terminal Connection
Ferrule
Type
Rejection, Current-Limiting
Voltage Rating
600 Volt AC, 300 Volt DC
UNSPSC
39121627
Country Of Origin
Mexico
UPC
07945826068
Manufacturer Name
Littelfuse
Manufacturer Part Number
KLKR015
Energy Star Flag
No
Element Type
No
Construction
Melamine Body, Nickel Plated Bronze End Cap
Body Style
Cylindrical
Amperage Rating
15 Amp
Brand Name
Littelfuse
Color Code
No
Actuator
No
Phase
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.