Lithonia Lighting T24M-1077UL-10BP-2A2-4A2-6A2-8A2-10A2-SM Mini Current Limiting Panel (2) 2-Amp (2) 4-Amp (2) 6-Amp (2) 8-Amp (2) 10-Amp GR 2400™ SilverBullet™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting T24M-1077UL-10BP-2A2-4A2-6A2-8A2-10A2-SM Mini Current Limiting Panel (2) 2-Amp (2) 4-Amp (2) 6-Amp (2) 8-Amp (2) 10-Amp GR 2400™ SilverBullet™

SKU: 645882
Lithonia Lighting GR 2400™ SilverBullet™ Mini current limiting panel has an interrupt current rating of 10000-Amps at 120 to 277-Volts. It has amperage rating of two each - 2-Amps, 4-Amps, 6-Amps, 8-Amps and 10-Amps. The panel is NEMA 1 rated for added protection. It can be surface mountable. The mini current limiting panel measures 12-Inch x 4-Inch x 12-Inch. This limiting panel is suitable for use with SilverBullet™ track lighting fixture. The panel meets UL and 1077 UL listed.
  • Comes in a factory rated pre assembled with each load factory label on the door sheet
  • Can be placed in-line between the branch circuit breaker and the track mounted lighting loads
  • A mini current limiting panel
  • Suitable for use with SilverBullet™ track lighting fixture

Overview

Lithonia Lighting GR 2400™ SilverBullet™ Mini current limiting panel has an interrupt current rating of 10000-Amps at 120 to 277-Volts. It has amperage rating of two each - 2-Amps, 4-Amps, 6-Amps, 8-Amps and 10-Amps. The panel is NEMA 1 rated for added protection. It can be surface mountable. The mini current limiting panel measures 12-Inch x 4-Inch x 12-Inch. This limiting panel is suitable for use with SilverBullet™ track lighting fixture. The panel meets UL and 1077 UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
12 Inch Width x 4 Inch Depth x 12 Inch Height
Mounting
Surface
Phase
No
Brand Name
Lithonia Lighting
NEMA Rating
NEMA 1
Item Name
Mini Current Limiting Panel
Interrupt Rating
10 Kilo-Amp at 120 - 277 Volt
Environmental Conditions
10 - 90% Non-Condensing
Manufacturer Name
Lithonia Lighting
Actuator
No
Sub Brand
GR 2400™ SilverBullet™
Temperature Rating
32 to 104 deg F (0 to 40 deg C) Ambient
Amperage Rating
(2) 2 Amp, (2) 4 Amp, (2) 6 Amp, (2) 8 Amp, (2) 10 Amp
Manufacturer Part Number
T24M-1077UL-10BP-2A2-4A2-6A2-8A2-10A2-SM
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL 1077 Listed
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Start Type
No
Light Color
No
Bulb Overall Shape
No
Color Temperature
No
Bulb Base
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.