Lithonia Lighting NPODM-2P-WH Standard Dynamic WallPod Switch White AcuityControls™ nLight® WallPod

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting NPODM-2P-WH Standard Dynamic WallPod Switch White AcuityControls™ nLight® WallPod

SKU: 483873
Lithonia Lighting AcuityControls™ nLight® WallPod Standard dynamic wallpod switch in white color, has soft-click push-button control for easy operation. This switch is remotely configurable and upgradable. Switch in gloss finish, is 1-Gang switch box or low-voltage ring mountable for easy installation. It measures 1.68-Inch x 1.63-Inch x 2.74-Inch. It is ideal for education, government, healthcare, hospitality, manufacturing, offices and banks, religious, retail, warehouses, sports and recreation. Wallpod switch operates at temperature range of -10 to 70 deg C. Wallpod switch is RoHS compliant.
  • Communicates with nLight network
  • Remotely configurable/upgradable
  • Custom button engraving (WH, IV, AL GY units only)
  • 1, 2 or 4 Channel ON/OFF
  • 1, 2 or 4 Channel raise/lower
  • Dynamic options for custom button names when pairing with Acuity Brands nTUNE fixtures

Overview

Lithonia Lighting AcuityControls™ nLight® WallPod Standard dynamic wallpod switch in white color, has soft-click push-button control for easy operation. This switch is remotely configurable and upgradable. Switch in gloss finish, is 1-Gang switch box or low-voltage ring mountable for easy installation. It measures 1.68-Inch x 1.63-Inch x 2.74-Inch. It is ideal for education, government, healthcare, hospitality, manufacturing, offices and banks, religious, retail, warehouses, sports and recreation. Wallpod switch operates at temperature range of -10 to 70 deg C. Wallpod switch is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
1.68 Inch Width x 1.63 Inch Depth x 2.74 Inch Height
Grounding
No
Finish
Gloss
Environmental Conditions
Indoor
Item Name
WallPod Switch
Color
White
Actuator
No
Action
ON/OFF
Mounting
1-Gang Switch Box Or Low Voltage Ring
UPC
74597790361
Manufacturer Part Number
NPODM-2P-WH
Manufacturer Name
Lithonia Lighting
Temperature Rating
-10 to 70 deg C
Brand Name
Lithonia Lighting
Type
Standard Dynamic
Energy Star Flag
No
Standards
DLC, RoHS Compliant, Title 24 System Component
GTIN
00745977903618
Sub Brand
AcuityControls™ nLight® WallPod
UNSPSC
39122206
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.