Lithonia Lighting FTS U Steel Slipfitter For 2-3/8 - 2-7/8-Inch OD Tenon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting FTS U Steel Slipfitter For 2-3/8 - 2-7/8-Inch OD Tenon

SKU: 328231
Standard Pack/Case Quantity: 1/Pack
Lithonia Lighting Slip fitter easily connects with 2-3/8 - 2-7/8-Inch OD tenon. It has dimension of 4-7/8-Inch x 4-Inch x 4-7/8-Inch.
  • Made of steel
  • Compatible to use with TFA/TFL/TFR/TV series
  • Suitable for use with flood light fixture

Overview

Lithonia Lighting Slip fitter easily connects with 2-3/8 - 2-7/8-Inch OD tenon. It has dimension of 4-7/8-Inch x 4-Inch x 4-7/8-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
Dimmable
No
Bulb Base
No
Color Temperature
No
Finish
No
Bulb Shape
No
Bulb Overall Shape
No
Start Type
No
Bulb Base Group
No
Dimensions
4-7/8 Inch Length x 4 Inch Width x 4-7/8 Inch Height
GTIN
00784231036990
UNSPSC
39111616
Item Name
Slipfitter
Brand Name
Lithonia Lighting
Country Of Origin
United States of America
Material
Steel
RoHS Flag
Contact manufacturer
For Use With
2-3/8 - 2-7/8 Inch OD Tenon, Floodlight Fixture, TFA/TFL/TFR/TV Series
Energy Star Flag
No
Socket Type
No
Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
FTS U
UPC
78423103699
Manufacturer Name
Lithonia Lighting
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.