Lithonia Lighting 65BEMW-LED-30K-M6 Recessed Mount 65BE Series LED Down Light 11.9-Watt 120-Volt 82 CRI 3000K 687-Lumens Matte White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Lithonia Lighting 65BEMW-LED-30K-M6 Recessed Mount 65BE Series LED Down Light 11.9-Watt 120-Volt 82 CRI 3000K 687-Lumens Matte White

SKU: 381975
Lithonia Lighting 65BE Collection LED Downlighting employs 11.9-Watt LED lamp with average life of 35000 hours to deliver light of brightness 687 Lumens. LED Lamp has color rendering index of 82 and color temperature of 3000K. It has voltage rating of 120-Volts and current rating of 0.11-Amp. Downlighting features aluminum spun reflector to significantly reduce glare. It measures 7-5/8-Inch Dia x 2-3/4-Inch. Round LED downlighting in matte white finish, supports recessed mounting. It is ideal for use in multifamily residences, retail shops and offices. Downlight with medium E26 socket, withstands temperature rating of 46 deg C. LED Downlighting is CSA and Energy Star certified.
  • Uses 11.9-Watt LED lamp
  • Measures 7-5/8-Inch Dia x 2-3/4-Inch
  • Has voltage rating of 120-Volts

Overview

Lithonia Lighting 65BE Collection LED Downlighting employs 11.9-Watt LED lamp with average life of 35000 hours to deliver light of brightness 687 Lumens. LED Lamp has color rendering index of 82 and color temperature of 3000K. It has voltage rating of 120-Volts and current rating of 0.11-Amp. Downlighting features aluminum spun reflector to significantly reduce glare. It measures 7-5/8-Inch Dia x 2-3/4-Inch. Round LED downlighting in matte white finish, supports recessed mounting. It is ideal for use in multifamily residences, retail shops and offices. Downlight with medium E26 socket, withstands temperature rating of 46 deg C. LED Downlighting is CSA and Energy Star certified.

Specifications

Lumens
687 Lumens
Socket Type
E26 Medium
Shape
Round
Reflector Type
Aluminum Spun
Power Factor
0.99
Mounting
Recessed
Lamp Wattage
11.9 Watt
Item Name
LED Down Light
Frequency Rating
50/60 Hz
Finish
Matte White
Dimmable
No
Dimensions
7-5/8 Inch Dia x 2-3/4 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Type
65BE Series
Component Type
No
Energy Star Flag
No
Standards
CSA Certified, Energy Star and Reg Qualified
Trim Type
No
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Ceiling Type
No
CRI
82.0000
Temperature Rating
46 deg C
Color Temperature
3000K
Manufacturer Part Number
65BEMW-LED-30K-M6
Manufacturer Name
Lithonia Lighting
UPC
88879116940
Brand Name
Lithonia Lighting
Average Life
35000 Hour
Amperage Rating
0.11 Amp
List UOM Qty
1

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.