Line Electric Company CRH102C240 2-Pole DPDT General Purpose Relay

  

*Images are for illustration purposes only and may not be an exact representation of the product

Line Electric Company CRH102C240 2-Pole DPDT General Purpose Relay

SKU: 71241
Line Electric Company 2-Pole General-purpose relay with DPDT contact configuration, offers 8 spade pin terminal connection. It has resistive load contact rating of 10-Amps at 240-Volt AC/28-Volt DC and motor contact rating of 1/3 hp at 120-Volt AC, 1/2 hp at 240-Volt AC. Relay has coil rating of 240-Volt DC. It possess contact resistance of 50-Milli-Ohms. It withstands dielectric voltage of 500-Volt AC at 50/60-Hz between live parts & ground as well as between open contact and 1500-Volt AC at 50/60-Hz between contacts and coil. Relay operates at temperature range of -45 to 70 deg C.
  • Contact arrangements from 1 Form A to 3 Form C
  • Industry standard for blade plug-in or 187 quick-connect terminals
  • Plastic dust cover for longer life

Overview

Line Electric Company 2-Pole General-purpose relay with DPDT contact configuration, offers 8 spade pin terminal connection. It has resistive load contact rating of 10-Amps at 240-Volt AC/28-Volt DC and motor contact rating of 1/3 hp at 120-Volt AC, 1/2 hp at 240-Volt AC. Relay has coil rating of 240-Volt DC. It possess contact resistance of 50-Milli-Ohms. It withstands dielectric voltage of 500-Volt AC at 50/60-Hz between live parts & ground as well as between open contact and 1500-Volt AC at 50/60-Hz between contacts and coil. Relay operates at temperature range of -45 to 70 deg C.

Specifications

List UOM Qty
1
Order UOM
ea
Adhesive Backed
No
Temperature Rating
-45 to 70 deg C
UNSPSC
39122325
Manufacturer Part Number
CRH102C240
Brand Name
Line Electric Company
Item Name
General Purpose Relay
Contact Configuration
DPDT
Contact Rating
10 Amp at 240 Volt AC, 28 Volt DC Resistive Load, 1/3 hp at 120 Volt AC and 1/2 hp at 240 Volt AC Motor
Degree of Protection
No
Dielectric Strength
500 Volt AC at 50/60 Hz for 1 min Between Live Parts and Ground Between Open Contact, 1500 Volt AC at 50/60 Hz for 1 min Between Contacts and Coil
UPC
99234532757
Number of Poles
2
Phase
No
Resistance
50 Milli-Ohm Contact
Terminal Connection
8-Pin Spade
Timing Range
20 ms Operating
Coil Rating
240 Volt DC
Energy Star Flag
No
Manufacturer Name
Line Electric Company
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.