Light Efficient Design LED-8087E30-A 1 Series Internal Driver Shoe Box/Wallpack LED Retrofit Lamp 30-Watt E26 Edison Base 3477-Lumens 81.4 CRI 3000K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-8087E30-A 1 Series Internal Driver Shoe Box/Wallpack LED Retrofit Lamp 30-Watt E26 Edison Base 3477-Lumens 81.4 CRI 3000K Warm White

SKU: 566181
Standard Pack/Case Quantity: 9/Master Carton
Light Efficient Design Series 1 Internal driver 30-Watt E26 Edison base shoe box/wall pack LED retrofit lamp offers 3477-Lumens of light output. This lamp with bypass ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of 81.4. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp measures 6.102-Inch x 2.756-Inch. It has average life of 50000 hours. This lamp has temperature range of -40 to 122 deg F. It is ideal for shoe box/wall pack lighting application. Lamp is UL/cULus listed and FCC compliant.
  • Compact design delivers wide, even light distribution when retrofitted into parking garage, fuel caBypass ballast design is easy to install and deliver energy savings up to 80%
  • Adjustable screw base directs light output to the required area
  • Existing fixture reflector
  • Equivalent wattage of 100-Watt HID

Overview

Light Efficient Design Series 1 Internal driver 30-Watt E26 Edison base shoe box/wall pack LED retrofit lamp offers 3477-Lumens of light output. This lamp with bypass ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of 81.4. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp measures 6.102-Inch x 2.756-Inch. It has average life of 50000 hours. This lamp has temperature range of -40 to 122 deg F. It is ideal for shoe box/wall pack lighting application. Lamp is UL/cULus listed and FCC compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
No
Power (Wattage)
30 Watt
Bulb Base Group
Screw-In
Bulb Shape
No
Maximum Overall Length
6.102
Start Type
No
Item Name
Shoe Box/Wallpack LED Retrofit Lamp
Standards
UL 1993 Listed, UL 1598C Listed, cULus Certified, FCC Compliant
Light Color
Warm White
Lumens
3477 Lumens
Voltage Rating
120 - 277 Volt
Type
1 Series, Internal Driver
Temperature Rating
-40 to 122 deg F
GTIN
00844006082840
UPC
84400608284
Manufacturer Name
Light Efficient Design
Manufacturer Part Number
LED-8087E30-A
RoHS Flag
Yes
Designation
LED-8087E30-A
Standard Pack/Case Quantity
9/Master Carton
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
81.4000
Bulb Base
E26 Edison
Brand Name
Light Efficient Design
Color Temperature
3000K
Beam Angle
120 Degree
Ballast Type
Bypass
Average Life
50000 Hour

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.