Light Efficient Design LED-8083E40 Dimmable 2 Series External Driver Bollard LED Retrofit Lamp 30-Watt E26 Edison Base 3919-Lumens >80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-8083E40 Dimmable 2 Series External Driver Bollard LED Retrofit Lamp 30-Watt E26 Edison Base 3919-Lumens >80 CRI 4000K Cool White

SKU: 557487
Standard Pack/Case Quantity: 9/Master Carton
Light Efficient Design Series 2 External driver 30-Watt E26 Edison base bollard LED retrofit lamp offers 3919-Lumens of light output. This dimmable lamp with bypass ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of more than 80. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 360-degree. This lamp measures 6.457-Inch x 2.854-Inch. It has average life of 50000 hours. This lamp has temperature range of -40 to 122 deg F. It is ideal for wall packs, shoe box and post top applications. Lamp is cULus certified and FCC compliant.
  • Dimmable
  • UL approved for both open and enclosed fixtures within wet locations
  • E26 Edison lamp base
  • Average life of 50000 Hours
  • Equivalent wattage of 100-Watt HID, 300-Watt halogen
  • Actual CRI: >80

Overview

Light Efficient Design Series 2 External driver 30-Watt E26 Edison base bollard LED retrofit lamp offers 3919-Lumens of light output. This dimmable lamp with bypass ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of more than 80. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 360-degree. This lamp measures 6.457-Inch x 2.854-Inch. It has average life of 50000 hours. This lamp has temperature range of -40 to 122 deg F. It is ideal for wall packs, shoe box and post top applications. Lamp is cULus certified and FCC compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
No
Power (Wattage)
30 Watt
Bulb Base Group
Screw-In
Bulb Shape
No
Maximum Overall Length
6.457
Start Type
No
Item Name
Bollard LED Retrofit Lamp
Standards
cULus Certified, FCC Compliant
Light Color
Cool White
Lumens
3919 Lumens
Voltage Rating
120 - 277 Volt
Type
2 Series, External Driver
Temperature Rating
-40 to 122 deg F
GTIN
00844006082260
UPC
84400608226
Manufacturer Name
Light Efficient Design
Manufacturer Part Number
LED-8083E40
RoHS Flag
Yes
Designation
LED-8083E40
Standard Pack/Case Quantity
9/Master Carton
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
80.0000
Bulb Base
E26 Edison
Brand Name
Light Efficient Design
Color Temperature
4000K
Beam Angle
360 Degree
Ballast Type
Bypass
Average Life
50000 Hour

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.