Light Efficient Design LED-8055EW PAR38 1 Series Internal Driver Recessed LED Retrofit Lamp 30-Watt E26 Edison Base 2000-Lumens >80 CRI 4200K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-8055EW PAR38 1 Series Internal Driver Recessed LED Retrofit Lamp 30-Watt E26 Edison Base 2000-Lumens >80 CRI 4200K Cool White

SKU: 471645
Standard Pack/Case Quantity: 4/Master Carton
Light Efficient Design Series 1 internal driver 30-Watt PAR38 E26 Edison base recessed LED retrofit lamp offers 2000-Lumens of light output. This lamp with bypass ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of more than 80. This lamp with 4200K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp features aluminum/polycarbonate construction. It measures 5.75-Inch x 4.75-Inch Dia. Lamp has average life of 50000 hours for ensuring optimal lighting performance. It withstands temperature rating of -40 to 122 deg F. This lamp is perfect for use in recessed can and flood fixtures. Lamp is UL and cULus listed.
  • Fully enclosed with safety rated and heat tested
  • Consumes 30-Watts power
  • Average life of 50000 hours
  • Equivalent wattage of >300-Watt halogen
  • Actual CRI: >80

Overview

Light Efficient Design Series 1 internal driver 30-Watt PAR38 E26 Edison base recessed LED retrofit lamp offers 2000-Lumens of light output. This lamp with bypass ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of more than 80. This lamp with 4200K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 120-degree. This lamp features aluminum/polycarbonate construction. It measures 5.75-Inch x 4.75-Inch Dia. Lamp has average life of 50000 hours for ensuring optimal lighting performance. It withstands temperature rating of -40 to 122 deg F. This lamp is perfect for use in recessed can and flood fixtures. Lamp is UL and cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
30 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR38
Maximum Overall Length
5.75
Start Type
No
Item Name
LED Retrofit Lamp
Standards
UL 1993 Listed, UL 1598C Listed, cULus Certified
Light Color
Cool White
Lumens
2000 Lumens
Voltage Rating
120 - 277 Volt
Type
1 Series, Internal Driver, Recessed
Temperature Rating
-40 to 122 deg F
Material
Polycarbonate, Aluminum
GTIN
00844006081782
UPC
84400608178
Manufacturer Name
Light Efficient Design
Manufacturer Part Number
LED-8055EW
RoHS Flag
Yes
Designation
LED-8055EW
Standard Pack/Case Quantity
4/Master Carton
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
80.0000
Bulb Base
E26 Edison
Brand Name
Light Efficient Design
Color Temperature
4200K
Beam Angle
120 Degree
Ballast Type
Bypass
Average Life
50000 Hour

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.